Centrifugal Pump; Pedestal Mount

  • Mfr # 9203S
  • Zoro # G624967113
product price: 
$
1,927.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Media Temperature - Maximum
140 Degrees F
Best Efficiency Flow
135 gpm
Overall Length
7.59 in
Pump Housing Material
Stainless Steel
Shaft Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
9203S
Zoro #
G624967113
UPC #
734943184014
Country of Origin
United States

Dimensions

Overall Length
7.59 in
Overall Height
8.25 in
Sized for Horsepower
20 hp
Manufacturer Warranty Length
1 yr
Shaft Outside Diameter
5/8 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/4 in
Solid Diameter (Maximum)
0.19 in
Overall Width
9.01 in
Length
7.59 in

Details

Media Temperature - Maximum
140 Degrees F
Best Efficiency Flow
135 gpm
Pump Housing Material
Stainless Steel
Shaft Material
Stainless Steel
Media Temperature - Minimum
140 Degrees F
Viscosity (Maximum)
65 cps
Volute Material
Stainless Steel
Product Type
Pedestal Pump
Item
Centrifugal Pump
Pump Shaft Rotation Direction
CCW
Case Pressure - Maximum
170 psi
Flow Rate @ 30 ft of Head (Maximum)
140 gpm
Priming
Manual
Best Efficiency Head
185 ft
Standards
97-68-EC + 2010/26/EU, EN 12162:2001+A1:2009, EN 809-1998 + A1 2009, EN ISO 11202/A1 1997, EN ISO 12100, EN ISO 13732-1, EN ISO 3744:2010, EN ISO 4254-6:2009
Series Family
9203
Flow Rate (Maximum)
140 gpm
Flow Rate @ 20 ft of Head (Maximum)
140 gpm
Bearing Type
Ball
Motor Speed (Maximum)
6,000 RPM
Impeller Material
Polypropylene
Shaft Seal Material
Silicon Carbide
Shut Off Pressure - Maximum
170 psi
Flow Rate @ 10 ft of Head (Maximum)
140 gpm
Flow Rate @ 40 ft of Head (Maximum)
140 gpm
Wetted Material
Polypropylene, Silicon Carbide, Stainless Steel
Feet of Head (Maximum)
393 ft
Shaft Seal Type
Mechanical

Description

Centrifugal Pump, Pump Housing Material Stainless Steel, Sized for Horsepower 20 hp, Flow Rate @ 10 ft of Head (Maximum) 140 gpm, Flow Rate @ 20 ft of Head (Maximum) 140 gpm, Flow Rate @ 30 ft of Head (Maximum) 140 gpm, Flow Rate @ 40 ft of Head (Maximum) 140 gpm, Shaft Outside Diameter 5/8 in, Priming Manual, Best Efficiency Flow 135 gpm, Best Efficiency Head 185 ft

Ratings & reviews