Shop HYPRO
See all product information
Create Account
Centrifugal Seal Kit
Mfr # 3430-0589
Zoro # G824176285
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Includes
Mechanical Seal, O-Ring
Compatible with Pump Type
Centrifugal Pump
Compatible with Series
1536, 1536-SP, 1537, 1537-SP, 1539, 1540, 9202C, 9202S, 9203C, 9203C-SP, 9203S, 9203S-SP, 9206C, 9206S, 9262C-C, 9263C-C, 9263C-SP, 9263S-C, 9263S-SP, 9302C, 9302S, 9303C, 9303S, 9306C, 9306C-3U, 9306S, 9306S-3U, 9400 Belt Drive
Seal Head Outside Diameter
1.25 in
Seat Thickness
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3430-0589
- Zoro #
- G824176285
- UPC #
- 734943191791
- Country of Origin
- Mexico
- Item
- Centrifugal Seal Kit
- Includes
- Mechanical Seal, O-Ring
- Compatible with Pump Type
- Centrifugal Pump
- Compatible with Series
- 1536, 1536-SP, 1537, 1537-SP, 1539, 1540, 9202C, 9202S, 9203C, 9203C-SP, 9203S, 9203S-SP, 9206C, 9206S, 9262C-C, 9263C-C, 9263C-SP, 9263S-C, 9263S-SP, 9302C, 9302S, 9303C, 9303S, 9306C, 9306C-3U, 9306S, 9306S-3U, 9400 Belt Drive
- Product Type
- Component Mechanical Seal
- Shaft Speed - Maximum
- 5,000 RPM
- pH - Minimum
- 2 pH
- pH - Maximum
- 13 pH
- Gasket Material
- FKM
- Shut Off Pressure - Maximum
- 150 psi
- Ring Material
- Silicon Carbide
- Spring Configuration
- Single Spring
- Spring Material
- Stainless Steel
- Temperature (Minimum)
- 32 Degrees F
- Shaft Seal Type
- Mechanical
- Temperature (Maximum)
- 140 Degrees F
- Bellows Material
- FKM
- Seal Type Designation
- Type 21
Description
Centrifugal Seal Kit, For Shaft Diameter 5/8 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series 1536, 1536-SP, 1537, 1537-SP, 1539, 1540, 9202C, 9202S, 9203C, 9203C-SP, 9203S, 9203S-SP, 9206C, 9206S, 9262C-C, 9263C-C, 9263C-SP, 9263S-C, 9263S-SP, 9302C, 9302S, 9303C, 9303S, 9306C, 9306C-3U, 9306S, 9306S-3U, 9400 Belt Drive, Gasket Material FKM, Includes Mechanical Seal, O-Ring, Replaces Grainger Seal 2120-0039, Ring Material Silicon Carbide, Seal Type Designation Type 21