Shop HYPRO

Centrifugal Seal Kit

  • Mfr # 3430-0332

  • Zoro # G424176050


product price: 
$
67.99
/ea

Key Features

Compatible with Pump Type
Centrifugal Pump
Includes
Gasket, Mechanical Seal, O-Ring
Compatible with Series
1536, 1536-SP, 1537, 1537-SP, 1539, 1540, 9202C, 9202S, 9203C, 9203C-SP, 9203S, 9203S-SP, 9206C, 9206S, 9262C-C, 9263C-C, 9263C-SP, 9263S-C, 9263S-SP, 9302C, 9302S, 9303C, 9303S, 9306C, 9306C-3U, 9306S, 9306S-3U, 9400 Belt Drive
Shaft Seal Type
Mechanical
Ring Material
Carbon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3430-0332
Zoro #
G424176050
UPC #
734943003834
Country of Origin
Mexico

Dimensions

Working Length
1.13 in
Seat Outside Diameter
1.25 in
Seal Head Inside Diameter
0.625 in
Seal Head Thickness
0.125 in
For Shaft Diameter
5/8 in
Seat Inside Diameter
0.625 in
Seal Head Outside Diameter
1.25 in
Seat Thickness
0.25 in

Details

Item
Centrifugal Seal Kit
Compatible with Pump Type
Centrifugal Pump
Includes
Gasket, Mechanical Seal, O-Ring
Compatible with Series
1536, 1536-SP, 1537, 1537-SP, 1539, 1540, 9202C, 9202S, 9203C, 9203C-SP, 9203S, 9203S-SP, 9206C, 9206S, 9262C-C, 9263C-C, 9263C-SP, 9263S-C, 9263S-SP, 9302C, 9302S, 9303C, 9303S, 9306C, 9306C-3U, 9306S, 9306S-3U, 9400 Belt Drive
Shaft Seal Type
Mechanical
Ring Material
Carbon
Spring Configuration
Single Spring
pH - Maximum
13 pH
Shaft Speed - Maximum
5,000 RPM
Spring Material
Stainless Steel
Gasket Material
FKM
Shut Off Pressure - Maximum
150 psi
pH - Minimum
2 pH
Product Type
Component Mechanical Seal
Temperature (Maximum)
140 Degrees F
Bellows Material
FKM
Seal Type Designation
Type 6
Temperature (Minimum)
32 Degrees F

Description

Centrifugal Seal Kit, For Shaft Diameter 5/8 in, Compatible with Pump Type Centrifugal Pump, Compatible with Series 1536, 1536-SP, 1537, 1537-SP, 1539, 1540, 9202C, 9202S, 9203C, 9203C-SP, 9203S, 9203S-SP, 9206C, 9206S, 9262C-C, 9263C-C, 9263C-SP, 9263S-C, 9263S-SP, 9302C, 9302S, 9303C, 9303S, 9306C, 9306C-3U, 9306S, 9306S-3U, 9400 Belt Drive, Gasket Material FKM, Includes Gasket, Mechanical Seal, O-Ring, Replaces Grainger Seal 2120-0009, Ring Material Carbon, Seal Type Designation Type 6

Ratings & reviews