Shop HYPRO
See all product information
Create Account
Roller Pump
- Mfr # 7560C-GM30
- Zoro # G524176103
product price:Â
$
1,727.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5.1 in
Motor Speed (Maximum)
1,000 RPM
Manufacturers Warranty Length
1 yr
Flow Rate (Maximum)
20.8 gpm
Roller Material
Nylon/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7560C-GM30
- Zoro #
- G524176103
- UPC #
- 734943238120
- Country of Origin
- United States
Dimensions
- Overall Width
- 5.1 in
- Manufacturers Warranty Length
- 1 yr
- Discharge Diameter
- 3/4 in
- Overall Height
- 7 in
- Shaft Outer Diameter
- 1 in
- Inlet Diameter
- 3/4 in
- Overall Length
- 13.6 in
- Length
- 13.6 in
Details
- Item
- Roller Pump
- Motor Speed (Maximum)
- 1,000 RPM
- Flow Rate (Maximum)
- 20.8 gpm
- Roller Material
- Nylon/Steel
- Operating Pressure (Maximum)
- 300 psi
- Number of Rollers
- 8
- Pump Shaft Rotation Direction
- CCW
- Housing Material
- Cast Iron
- Media Temperature - Maximum
- 140 Degrees F
- Shaft Seal Material
- FKM
Description
Roller Pump, Flow Rate (Maximum) 20.8 gpm, Housing Material Cast Iron, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Roller Material Nylon/Steel, Shaft Outer Diameter 1 in, Overall Length 13.6 in, Manufacturers Warranty Length 1 yr, Nameplate Voltage Not Applicable, Overall Height 7 in, Overall Width 5.1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.