Roller Pump
- Mfr # 7700C-R
- Zoro # G624176072
product price:Â
$
380.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
5.5 in
Media Temperature - Maximum
140 Degrees F
Shaft Seal Material
FKM
Overall Length
6.8 in
Pump Shaft Rotation Direction
CCW
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7700C-R
- Zoro #
- G624176072
- UPC #
- 734943004893
- Country of Origin
- United States
Dimensions
- Overall Height
- 5.5 in
- Overall Length
- 6.8 in
- Overall Width
- 6.9 in
- Shaft Outer Diameter
- 1 in
- Inlet Diameter
- 3/4 in
- Manufacturers Warranty Length
- 1 yr
- Discharge Diameter
- 3/4 in
- Length
- 6.8 in
Details
- Item
- Roller Pump
- Media Temperature - Maximum
- 140 Degrees F
- Shaft Seal Material
- FKM
- Pump Shaft Rotation Direction
- CCW
- Flow Rate (Maximum)
- 22.1 gpm
- Operating Pressure (Maximum)
- 200 psi
- Housing Material
- Cast Iron
- Number of Rollers
- 7
- Motor Speed (Maximum)
- 800 RPM
- Roller Material
- Nylon/Steel
Description
Roller Pump, Flow Rate (Maximum) 22.1 gpm, Housing Material Cast Iron, Motor Speed (Maximum) 800 RPM, Number of Rollers 7, Operating Pressure (Maximum) 200 psi, Roller Material Nylon/Steel, Shaft Outer Diameter 1 in, Overall Length 6.8 in, Manufacturers Warranty Length 1 yr, Nameplate Voltage Not Applicable, Overall Height 5.5 in, Overall Width 6.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.