Shop REMCO INDUSTRIES
Create Account
RollMax 6 Roller Pump, Stainless Steel, CCW Rotation with a 5/8 in Shaft and 0.75 in FNPT Ports
- Mfr # R660SS
- Zoro # G724891998
product price:Â
$
499.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R660SS
- Zoro #
- G724891998
- UPC #
- 8.10042E+11
- Country of Origin
- United States
Description
The Remco RollMax stainless steel 6 roller pump is built for agricultural and industrial spray applications. The stainless steel pump housing is Round-Up ready and lasts up to 10 times longer than standard cast iron roller pumps. The RollMax 6 roller pump is built to last with Remco's proprietary Max-Rollers that offer minimal wear while producing long lasting performance. RollMax 6 roller pumps are constructed with viton seals for chemical resistance, 0.75 in FNPT ports maximizing flow, and a 5/8 in solid shaft for easy coupling. With counter clockwise (CCW) rotation, the RollMax 6 roller pump is designed to run off of a PTO shaft at 540 and 1000 RPM using one of our superior strength multi-speed couplers. With a maximum output of 9.6 GPM and 150 PSI, Remco RollMax is the Professional Grade roller pump solution for any heavy duty spray application. All RollMax roller pumps are Rebuild Ready, saving you time and money during the critical spray season. When worn rollers need to be replaced, simply loosen the 4 end plate bolts, then carefully remove and inspect worn rollers. Utilizing a RollMax repair kit, install the new Max-Rollers, reinstall the endplate, and your RollMax pump is rebuilt and ready to spray.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.