Shop HYPRO
See all product information
Create Account
Roller Pump
- Mfr # 7700C
- Zoro # G624176515
product price:Â
$
349.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Overall Height
5.5 in
Discharge Diameter
3/4 in
Shaft Outer Diameter
1 in
Shaft Seal Material
FKM
Roller Material
Nylon/Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7700C
- Zoro #
- G624176515
- UPC #
- 734943001250
- Country of Origin
- United States
- Item
- Roller Pump
- Shaft Seal Material
- FKM
- Roller Material
- Nylon/Steel
- Operating Pressure (Maximum)
- 200 psi
- Pump Shaft Rotation Direction
- CCW
- Motor Speed (Maximum)
- 800 RPM
- Housing Material
- Cast Iron
- Number of Rollers
- 7
- Media Temperature - Maximum
- 140 Degrees F
- Flow Rate (Maximum)
- 22.1 gpm
Dimensions
- Overall Height
- 5.5 in
- Discharge Diameter
- 3/4 in
- Shaft Outer Diameter
- 1 in
- Manufacturers Warranty Length
- 1 yr
- Overall Length
- 6.8 in
- Overall Width
- 6.9 in
- Inlet Diameter
- 3/4 in
- Length
- 6.8 in
Description
Roller Pump, Flow Rate (Maximum) 22.1 gpm, Housing Material Cast Iron, Motor Speed (Maximum) 800 RPM, Number of Rollers 7, Operating Pressure (Maximum) 200 psi, Roller Material Nylon/Steel, Shaft Outer Diameter 1 in, Overall Length 6.8 in, Manufacturers Warranty Length 1 yr, Nameplate Voltage Not Applicable, Overall Height 5.5 in, Overall Width 6.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.