Shop HYW PRODUCTS
See all product information
Create Account
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 1/2in x 12in Eye/Jaw
- Mfr # 1011212
- Zoro # G922810296
product price:Â
$
16.95
/ea
Key Features
Type
Eye/Jaw
Working Load Limit (Lb.)
2200 LBS
Material
Drop forged, hot dipped galvanized steel
Attachment Type
Eye/Jaw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1011212
- Zoro #
- G922810296
- UPC #
- 48944592120
- Country of Origin
- China
Details
- Item
- Turnbuckle
- Type
- Eye/Jaw
- Working Load Limit (Lb.)
- 2200 LBS
- Material
- Drop forged, hot dipped galvanized steel
- Attachment Type
- Eye/Jaw
Description
This turnbuckle is made from drop forged, hot dipped galvanized steel for dependable strength and corrosion resistance. It features a 1/2 inch diameter threaded rod and a 12 inch body length to provide an extended range of adjustment. The take-up length allows precise tension control for wire rope, cable, and chain assemblies. Available in Jaw/Jaw or Eye/Jaw configurations, it accommodates a variety of rigging and anchoring setups. With a working load limit of 2,200 lb, it is suitable for demanding applications that require consistent performance. The turnbuckle has a breaking strength of 11,000 lb for added safety and durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.