
Drop Forged Hot Dipped Galvanized Steel Turnbuckle 5/8in x 12in Jaw/Jaw
Mfr # 2015812
Zoro # G922810302
product price:Â $19.49
/eaKey Features
Type
Jaw/Jaw
Working Load Limit (Lb.)
3500 LBS
Attachment Type
Jaw/Jaw
Material
Drop forged, hot dipped galvanized steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2015812
Zoro #
G922810302
UPC #
48944591666
Country of Origin
China
Details
Item
Turnbuckle
Type
Jaw/Jaw
Working Load Limit (Lb.)
3500 LBS
Attachment Type
Jaw/Jaw
Material
Drop forged, hot dipped galvanized steel
Description
This heavy-duty turnbuckle is constructed from drop forged, hot dipped galvanized steel to withstand high loads and outdoor exposure. Designed with a 5/8 inch diameter threaded rod and a 12 inch body length, it offers increased adjustment range and strength. The extended take-up length allows accurate tensioning for structural, rigging, and bracing applications. It is available in Jaw/Jaw or Eye/Jaw configurations for flexible installation options. With a working load limit of 3,500 lb, it supports higher-capacity assemblies with confidence. The turnbuckle provides a breaking strength of 17,500 lb to enhance safety during use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.