E6011 5/32in Premium Arc Stick Electrodes 14in Welding Rod 10-Pound Box, 2PK

  • Mfr # 46011532-2

  • Zoro # G116305294


product price:  $67.99
/pk 2, $34.00/ea

Key Features

Material
Mild Steel with a Thick Cellulose-based Coating
For Use With
Mild Steel
Recommended Amps
90-140
Polarity
DC(+) or DC(-), and AC
Diameter
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46011532-2
Zoro #
G116305294
UPC #
689733275307
Country of Origin
India

Dimensions

Diameter
5/32 in
Overall Length
14
Gauge Size
5/32

Details

Material
Mild Steel with a Thick Cellulose-based Coating
For Use With
Mild Steel
Recommended Amps
90-140
Polarity
DC(+) or DC(-), and AC
Item
Welding Rods
Standards
AWS A 5.1-04: E6011
Includes
2 10-pound boxes

Description

The E6011 Premium Arc Stick Electrodes are designed to deliver reliable performance across a variety of welding applications. Available in 1/8-inch, 3/32-inch, and 5/32-inch sizes, these 14-inch rods come in a 10-pound box with quantity options of one, two, or six packs. Featuring a high-cellulose covering, these electrodes are ideal for welding steel sheets and pipes, particularly in shipbuilding and construction. They support welding in poor groove fit-ups and are suitable for vertical-down and all-position pipe welding. The welds offer excellent mechanical properties, meet X-ray standards, and provide high ductility with easy slag removal. To ensure optimal results, electrodes should be redried at 70-80°C for 30 to 60 minutes before use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.