ER316L Stainless Steel Mig .035in Welding Wire 2-Pound Roll

  • Mfr # 36035002

  • Zoro # G216305361


product price:  $26.75
/ea

Key Features

Yield Strength (As Welded)
430 Mpa
Elongation (Minimum Required)
30%
For Use With
Austenitic Stainless Steels
Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Wire Diameter
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36035002
Zoro #
G216305361
UPC #
732262163833
Country of Origin
India

Dimensions

Wire Diameter
0.035 in

Details

Yield Strength (As Welded)
430 Mpa
Elongation (Minimum Required)
30%
For Use With
Austenitic Stainless Steels
Wire Metal Composition
C: 0.02, Si: 0.51, Mn: 1.61, Ni: 11.81, Cr: 18.78, Mo: 2.49
Standards
AWS A5.9-07 ER316L
Tensile Strength (Minimum Required)
490 Mpa
Item
Welding Wire
Polarity
DCEP Reverse
Material
Stainless Steel
Includes
2-pound roll

Description

The ER316L Stainless Steel MIG Welding Wire in a 2-pound roll is designed for welding 18%Cr-12%Ni-2%Mo austenitic stainless steels, such as AISI 316. With added molybdenum content, this wire delivers improved resistance to pitting and general corrosion, making it ideal for harsh environments. It is engineered for use with DCEP reverse polarity, providing smooth arc performance and consistent bead quality. This wire is widely used in petrochemical industry applications where strength and corrosion resistance are essential. Its low carbon content reduces the risk of carbide precipitation and intergranular corrosion. Featuring excellent mechanical properties, it offers a minimum tensile strength of 490 MPa and 30% elongation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.