ER80S-D2 Mild Steel Mig .045in Welding Wire 44-Pound Roll

  • Mfr # 18045044

  • Zoro # G016305349


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Wire Diameter
0.045 in
For Use With
Carbon And Low Alloy Steel
Weld Metal Mechanical Properties
Y.S. : 610 Mpa T.S. : 690 Mpa El. : 25 % IV (J) at -30 C : 60 J
Polarity
DC(-)
Wire Metal Composition
C : 0.08 Si : 0.58 Mn : 1.85 P : 0.014 S : 0.009 Mo : 0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18045044
Zoro #
G016305349
UPC #
692769189593
Country of Origin
Turkey

Dimensions

Wire Diameter
0.045 in

Details

For Use With
Carbon And Low Alloy Steel
Weld Metal Mechanical Properties
Y.S. : 610 Mpa T.S. : 690 Mpa El. : 25 % IV (J) at -30 C : 60 J
Polarity
DC(-)
Wire Metal Composition
C : 0.08 Si : 0.58 Mn : 1.85 P : 0.014 S : 0.009 Mo : 0.46
Material
Low Alloy Steel
Includes
1 Spool
Item
Welding Wire
Standards
AWS A5.28-05: ER80S-D2

Description

The 44-pound roll of ER80S-D2 Steel MIG Welding Wire is designed for applications requiring strength and heat resistance. Available in sizes of 0.035 inches and 0.045 inches, this low alloy steel wire meets AWS A5.28-05 standards. It is ideal for butt and fillet welding of structural steel, boilers, and pressure vessels, including 0.5% molybdenum heat-resistant steel. Its alloy composition delivers excellent heat-resistant properties, superior tensile strength, and reliable impact values after post-weld heat treatment. With outstanding arc stability and minimal spatter, it creates a smooth, clean weld appearance. This wire is tailored for DCEN polarity, making it a dependable choice for professionals working on critical projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.