Shop HYW PRODUCTS
See all product information
Create Account
Heavy Duty Caster Set 4in Phenolic Wheels, 2 Rigid & 2 Swivel with Brake, 4PK
- Mfr # 40-40R-A1-PH-2,40-40S-A1-PH-TB-2
- Zoro # G121722130
product price:Â
$
105.99
/pk of 4, $26.50/ea
Free Shipping & Returns
Key Features
Wheel Dia.
4 in
Core Color
Black
Load Capacity
800 lbs
Wheel Width
2 in
Overall Height
5-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40-40R-A1-PH-2,40-40S-A1-PH-TB-2
- Zoro #
- G121722130
- UPC #
- 692769193842
- Country of Origin
- China
- Core Color
- Black
- Load Capacity
- 800 lbs
- Item
- Caster Set
- Includes
- 2 Rigid Casters and 2 Swivel Casters with Brake
- Material
- Phenolic Plastic
Dimensions
- Wheel Dia.
- 4 in
- Wheel Width
- 2 in
- Overall Height
- 5-5/8 in
Description
This 4-piece Heavy Duty Caster Set with phenolic wheels is engineered for strength, smooth mobility, and versatile load-bearing performance. With multiple configurations available-such as all rigid, all swivel, all swivel with brakes, or various mixed sets-you can select the ideal setup for your equipment. Wheel sizes range from 4in to 8in in diameter, each with a 2in tread width and roller bearings for consistent and reliable rolling. The cold-forged top plate and base, along with hardened raceways and double row ball bearing swivel construction, provide enhanced durability under heavy loads. Each caster includes a Zerk fitting for easy lubrication and maintenance. The phenolic wheels offer a non-marking, non-conductive solution that resists oil, gasoline, and extreme temperatures. Ideal for industrial carts, food service equipment, and stock handling, these casters combine long-lasting materials with smooth performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.