Test Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 45-1082AS 02L 200 PSI

  • Zoro # G0020571


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-1082AS 02L 200 PSI
Zoro #
G0020571
UPC #
723259303455
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
Bolt Circle Diameter
5.375 in
Case Depth
2.875 in
Nominal Dial Size
4 1/2 in
Case Diameter
6.093 in
For Panel Cut-Out Size
4.875 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Graduations
20 psi
Smallest Graduation
0.5 psi
Gauge Application
Test
Gauge Primary Range Smallest Graduation
0.5
Gauge Primary Range Numbered Graduations
20
Case Color
Black
Calibration Certificate Included
No
Case Material
Aluminum
Socket Material
Brass
Wetted Materials
Brass / Bronze
Standards
ASME, CE, CRN, UKCA
Connection Type
MNPT
Accuracy Grade
ASME B40.100 Grade 3A
Pointer Characteristics
Knife-Edge
Sensor Material
Bronze
Pressure Range Type
Pressure
Burst Pressure
1,200 psi
Removable Bezel
No
Primary Scale Minor Graduations
1
Accuracy Scale
Full Scale
Bezel Material
Hinged Steel
Pressure Gauge Type
Test Pressure Gauge
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Cleaned for Oxygen Service
No
Primary Pressure Scale Color
Black
Case Construction
Solid Front
Primary Scale Numeric Increments
10
Dial Color
White with Mirror-Band
Includes Calibration Certificate
No
Case Finish
Epoxy Coated
Sensor Type
Bourdon Tube
Pointer Material
Aluminum
Adjustable Pointer
No
Process Connection Gender
Male
Freeze Resistant Movement
No
Scale Type
Single
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Includes Mounting Hardware
No
Movement Type
Rotary
Dial Face Material
Aluminum
Pointer Color
Black/Red
Movement Material
400 Stainless Steel
Process Temperature Range
-20 to 250 Degrees F
Maximum Pressure
200
Operating Temperature Range
-40 Degrees to 150 Degrees F
Primary Scale Color
Black
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Field Fillable
No
Case Liquid
None
Compatible with Brand
Universal
Process Media Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
200 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 200, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.