Test Pressure Gauge, 0 to 300 psi, 4 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # 45-1082AS 02L 300 PSI

  • Zoro # G0020596


product price:  $273.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
45-1082AS 02L 300 PSI
Zoro #
G0020596
UPC #
723259305817
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 1/2 in
For Panel Cut-Out Size
4.875 in
Bolt Circle Diameter
5.375 in
Case Depth
2.875 in
Nominal Dial Size
4 1/2 in
Case Diameter
6.093 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Test Pressure Gauge
Accuracy
+/-0.25%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Laboratory, Medical, OEM Applications, Test and Measurement
Gauge Case Material
Aluminum
Series
1082
Lens Material
Glass
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
1
Smallest Graduation
1 psi
Graduations
50 psi
Gauge Application
Test
Gauge Primary Range Numbered Graduations
50
Calibration Certificate Included
No
Case Color
Black
Socket Material
Brass
Case Material
Aluminum
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Adjustable Pointer
No
Pressure Gauge Type
Test Pressure Gauge
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C
Movement Material
400 Stainless Steel
Removable Bezel
No
Process Connection Gender
Male
Primary Scale Minor Graduations
1
Dial Face Material
Aluminum
Sensor Material
Bronze
Pointer Material
Aluminum
Process Temperature Range
-20 to 250 Degrees F
Case Construction
Solid Front
Movement Type
Rotary
Sensor Type
Bourdon Tube
Accuracy Grade
ASME B40.100 Grade 3A
Scale Type
Single
Accuracy Scale
Full Scale
Includes Mounting Hardware
No
Primary Pressure Scale Color
Black
Pointer Characteristics
Knife-Edge
Includes Calibration Certificate
No
Pointer Color
Black/Red
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Primary Scale Numeric Increments
20
Panel Mount Characteristics
(3) Mounting Studs CC Threaded Equally Spaced on E Dia Bolt Circle
Case Finish
Epoxy Coated
Cleaned for Oxygen Service
No
Bezel Material
Hinged Steel
Burst Pressure
1,600 psi
Dial Color
White with Mirror-Band
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Operating Temperature - Maximum
200 Degrees F
Process Media Temperature - Maximum
250 Degrees F
Field Fillable
No
Compatible with Brand
Universal
Primary Scale Pressure Measurement - Maximum
300 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
-20 Degrees F
Primary Scale Color
Black
Case Liquid
None
Operating Temperature - Minimum
-20 Degrees F

Description

Test Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.25 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/4 in, Field Fillable No, For Panel Cut-Out Size 4.875 in, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 300, Dial Color White with Mirror-Band, Pressure Gauge Type Test Pressure Gauge, Bolt Circle Diameter 5.375 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.