Commercial Compound Gauge, 30 to 0 to 30 psi, 1 1/2 in Dial, 1/8 in NPT, Bottom Location

  • Mfr # 4CFD9

  • Zoro # G0040521


product price:  $17.69
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4CFD9
Zoro #
G0040521
UPC #
190735501634
Country of Origin
China

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Nominal Dial Size
1 1/2 in

Details

Item
Commercial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Smallest Graduation
1 psi, 2 in Hg
Gauge Primary Range Smallest Graduation
2/1
Case Color
Silver
Calibration Certificate Included
No
Gauge Secondary Range Values
-100 to 0 to 200
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Field Fillable
No
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Primary Scale Minor Graduations
1, 2
Vibration Resistance
Liquid-Filled
Removable Bezel
No
Secondary Pressure Range
-100 to 0 to 200
Non-Sparking
No
Gauge Case Liquid
Glycerin
Dry Dampening Feature
None
Pressure Range Type
Compound
Scale Type
Dual
Includes Mounting Hardware
No
Sensor Material
316 Stainless Steel
Includes Vent Plug
No
Pressure Gauge Type
General Purpose Dial Pressure Gauge
Bezel Material
Crimped Stainless Steel
Dial Color
White
Process Connection Gender
Male
Secondary Scale Units
kPa
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Maximum Pressure
30
Operating Temperature Range
-40 Degrees to 140 Degrees F

Description

Commercial Compound Gauge, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Nominal Dial Size 1 1/2 in, Lens Material Acrylic, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Sensor Material 316 Stainless Steel, Socket Material 316 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Process Connection Location Bottom, Process Connection Size 1/8 in, Panel-Mountable No, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.