Commercial Pressure Gauge, 0 to 100 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 4CFV2

  • Zoro # G0045857


product price:  $31.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4CFV2
Zoro #
G0045857
UPC #
190735502648
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Smallest Graduation
2 psi
Gauge Secondary Range Values
0 to 700
Gauge Primary Range Smallest Graduation
2
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Case Color
Silver
Calibration Certificate Included
No
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Bezel Material
Crimped Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Includes Mounting Hardware
No
Vibration Resistance
Liquid-Filled
Secondary Scale Units
kPa
Scale Type
Dual
Dial Color
White
Primary Scale Minor Graduations
1, 2
Freeze Resistant Movement
No
Field Fillable
No
Accuracy Scale
Mid-Scale
Gauge Case Liquid
Glycerin
Secondary Pressure Range
0 to 700 kPa
Sensor Material
316 Stainless Steel
Pressure Range Type
Pressure
Non-Sparking
No
Cleaned for Oxygen Service
No
Removable Bezel
No
Pressure Gauge Type
Commercial Pressure Gauge
Includes Calibration Certificate
No
Process Connection Gender
Male
Dry Dampening Feature
None
Includes Vent Plug
No
Maximum Pressure
100 psi
Operating Temperature Range
-40 Degrees to 140 Degrees F
Case Liquid
Glycerin
Operating Temperature - Minimum
-40 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Operating Temperature - Maximum
140 Degrees F
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Secondary Scale Pressure Measurement - Maximum
700 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.