Commercial Pressure Gauge, 0 to 2,000 psi, 3 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 4CFV9

  • Zoro # G0045927


product price:  $13.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4CFV9
Zoro #
G0045927
UPC #
190735502716
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
3 1/2 in
Nominal Dial Size
3 1/2 in
Nominal Dial Diameter
3 1/2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
General Purpose
Gauge Case Material
304 Stainless Steel
Lens Material
Acrylic
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
Not Rated
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 14,000
Case Color
Silver
Gauge Primary Range Smallest Graduation
20
Gauge Application
Corrosion-Resistant Case
Gauge Filled With
Glycerin
Smallest Graduation
20 psi
For Use With
Air, Water, and Oils in Hydraulic Equipment, Pressure Washers, Pumps, and Compressors
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Socket Material
316 Stainless Steel
Wetted Materials
Stainless Steel
Connection Type
MNPT
Shop By
Closeouts
Field Fillable
No
Freeze Resistant Movement
No
Bezel Material
Crimped Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 140 Degrees F
Vibration Resistance
Liquid-Filled
Dial Color
White
Removable Bezel
No
Non-Sparking
No
Secondary Pressure Range
0 to 14,000 kPa
Includes Vent Plug
No
Dry Dampening Feature
None
Includes Calibration Certificate
No
Gauge Case Liquid
Glycerin
Accuracy Scale
Mid-Scale
Scale Type
Dual
Secondary Scale Units
kPa
Pressure Gauge Type
Commercial Pressure Gauge
Sensor Material
316 Stainless Steel
Cleaned for Oxygen Service
No
Pressure Range Type
Pressure
Process Connection Gender
Male
Primary Scale Minor Graduations
1, 2
Includes Mounting Hardware
No
Maximum Pressure
2000
Operating Temperature Range
-40 Degrees to 140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
2,000 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
14,000 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Case Liquid
Glycerin

Description

Commercial Pressure Gauge, Nominal Dial Size 3 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Silver, IP/NEMA Rating Not Rated, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.