Coated Gloves, Polyurethane, Smooth, Palm, 3 Abrasion Level, White, XL (10) 1 PR

  • Mfr # 2UUG3

  • Zoro # G0049436


product price:  $1.89
/pr
Sold in multiples of 12 for $22.68

Key Features

Glove Size
XL (10)
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UUG3
Zoro #
G0049436
UPC #
190735061428
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
13 ga.
Glove Length
10-1/4"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
White
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Smooth
Standards
EN388 4131
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
Not Rated
Thumb Style
Wing
Insulated
No
Application
General Maintenance, General Construction, Material Handling,Shipping,Receiving, Assembly, Warehousing
Resists
Abrasions, Cuts, Tear, Punctures
ANSI Cut Grams
Greater Than 200
Suggested Use Environment
Dry
ANSI/ISEA Cut Load
Greater Than 200
Glove Materials
Nylon
Latex-Free
Yes
Brand and Series
Condor
Cuff Style
Knit
Base Coating Material
Foam Nitrile
ANSI/ISEA Cut Level - 2011
1
Sold As
Pair
Series
Condor
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Reversible
No
Hem Style
Finished
Glove Coating Color
Gray
Palm Type
Coated
Pairs per Package
12
EN 388 Rating
4131X
Knit Material Color
White
Knit Material
Nylon
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Double-Dipped
No
Glove Hand Style
Left and Right
Coating Type
Dipped
Lint-Free
No
Finger Coverage
Full Finger
Glove Lining Material
Nylon

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 4131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.