Spring Return Hose Reel, 1/4 in Hose Diameter, 100 ft Length, 5,000 psi Max. Pressure, Blue

  • Mfr # THPL-N-1100

  • Zoro # G0054665


product price:  $717.99
/ea
Free Shipping & Returns

Key Features

Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose Inside Dia.
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
THPL-N-1100
Zoro #
G0054665
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4 in
Overall Height
25 1/2 in
Hose Length
100 ft
Overall Width
9 3/8 in
Overall Length
24 in
Reel Diameter
24 in
Reel Width
9 3/8 in
Mount Hole Diameter
1/2 in
Mounting Hole Center to Center Width
7 in
Swivel Inlet Size
1/4 in
Swivel Outlet Thread Size
1/4 in - 18
Mount Base Height
9 in
Swivel Outlet Size
1/4 in
Swivel Inlet Thread Size
1/4 in - 18
Mounting Hole Center to Center Height
8 in
Mount Base Width
8 in
Overall Dimensions
24 in L x 9 3/8 in W x 25 1/2 in H

Details

Item
Spring Return Hose Reel
Max. Pressure
5,000 psi
Drive Type
Spring Return
Enclosed
No
Includes
Heavy Duty Hose Reel - Spring Rewind Hose Reel - High Pressure Hose Reel - Retractable Hose Reel - Hose Reel
Hose End Configuration
1/4 in (M)NPT
Mounting
Ceiling and Vehicles, Floor, Wall
Reel Color
Blue
Features
Chip Resistant, External Fluid Path, Multi-Position Lock Ratchet Mechanism Secures Hose At Desired Length, Non-Corrosive Stainless Steel Pawl Spring, Pawl/Zinc Plated Ratchet, Rolled Edges and Ribbed Discs Provide Strength and Safety
Media - Hose Reels
Grease, Hydraulic Oil
Application
Air, Water, Grease, Heavy Hydraulics
Swivel Material
Zinc Plated Steel
Bearings
Permanently Lubricated
Latch
Locking
Duty Rating
Heavy Duty
Reel Inlet
1/4 in (F)NPT
Hose Outlet
1/4 in (M)NPT
Finish - Hose Reels
Powder Coated
Max. Temp.
250 Degrees F
Seal Type
Nitrile
Housing Material
Steel
Base Motion Type
Stationary
Reel Finish
Powder Coated
Swivel Outlet Gender
Female
Latch Type
Locking
Standards
CE
Includes Hose
No
Reel Material
Steel
Maximum Operating Temperature
150 Degrees F
Maximum Operating Pressure
5,000 psi
Swivel Inlet Gender
Female
Hose Capacity
100 ft (1/4 in I.D.)
Number of Guide Arms
Double Arm
Minimum Operating Temperature
-40 Degrees F
Weight
82 lb
For Dual Hose
No
Pedestal Type
Dual Pedestal
Hose Reel Primary Application
Grease
Fasteners Included
No
Swivel Inlet Type
NPT
Number of Mount Holes
4
Swivel Outlet Type
NPT
Bearing Construction
Permanently Lubricated
Twin Hose Compatible
No
Hose Reel Type
Wall Mount Hose Reel
Corrosion-Resistant
Yes
Speed Limited Retraction
No
Includes Leader Hose
No
Vacuum Rating
29 in Hg

Description

Spring Return Hose Reel, Grease, Maximum Operating Pressure 5,000 psi, Hose Capacity 100 ft (1/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Wall Mount Hose Reel, Includes Hose No, Mounting Location Bench, Floor, Truck, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 9 3/8 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.