Shop REELCRAFT

4420 OLP 1/4"x20' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel

  • Mfr # 4420 OLP

  • Zoro # G105498815


product price:  $569.99
/ea
Sold in multiples of 6 for $3,419.94
Free Shipping & Returns

Key Features

Max. Pressure
300 psi
Hose End Configuration
1/4" NPT(M)
Hose Length
20'
Hose Material
PVC
Hose Outside Dia.
0.475"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4420 OLP
Zoro #
G105498815
UPC #
699567000112
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/4"
Hose Length
20'
Hose Outside Dia.
0.475"

Details

Max. Pressure
300 psi
Hose End Configuration
1/4" NPT(M)
Hose Material
PVC
Media - Hose Reels
Air, Water

Description

Premium duty, 1/4 x 20ft, 300 psi, air/water with hose premium duty spring retractable reels are durable and compact for a wide range of applications with critical space requirements. A full flow shaft and swivel assures maximum product delivery. The standard low pressure hose is for air or water service only. The basic reel without hose can be used for air, water or oil. Low pressure hose reels furnished standard with pvc hose. Compressed air hoses should not be converted to oxygen service - may cause explosion when o2 mixes with fuel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.