Linear LED Bulb, Med Bi-Pin (G13), T8, 1PK

  • Mfr # LEDLCBDT8/G4/8SC

  • Zoro # G007963701


product price:  $10.55
/ea
Sold in multiples of 20 for $211.00

Key Features

Voltage
120 to 277V AC
Watts
8 W, 12 W, 16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEDLCBDT8/G4/8SC
Zoro #
G007963701
UPC #
662049524185
Country of Origin
China

Dimensions

Length
48 in
Bulb Manufacturers Warranty Length
7 yr
Bulb Dia.
1 in
Overall Length
48 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
8 W, 12 W, 16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K, 4000K, 5000K
Dimmable
No
Lumens
1,100 lm, 1,600 lm, 2,000 lm
Rated Life
70,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired
Bulb Start Type
Line Voltage
Color Rendering Index
80
Shatter-Resistant
No
Standards
cULus Classified, UL Listed
Bulb Designation
LEDLCBDT8/G4/8SC
Light Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
UL 1993 Environmental Rating
Damp Location
Lamp Wiring
Double-End
Bulb UL Type
Type B
Color Selectable
Yes
Incandescent Wattage Equivalency
25 W, 28 W, 32 W
Maximum Operating Temperature
113 Degrees F
Series
LumenChoice; SpectraChoice
Bulb Minimum Starting Temperature
-4 Degrees F
Lumen Selectable
Yes

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, 4000K, 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,100 lm, 1,600 lm, 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 8 W, 12 W, 16 W, Color Selectable Yes, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards cULus Classified, UL Listed, UL 1993 Environmental Rating Damp Location

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.