Water Pressure Reducing Valve, 2in, 50 psi

  • Mfr # LFU5B-Z3

  • Zoro # G0090268


product price:  $5,027.01
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFU5B-Z3
Zoro #
G0090268
UPC #
098268329001
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Inlet Size
1 1/2"
Height
12 1/4 in
Length
10 7/8 in
Overall Height
9 3/8 in
Overall Width
9 3/8 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Connection Type
FNPT Union x FNPT Union
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Valve Type
Standard
Material
Lead Free Copper Silicon Alloy
Strainer
Yes
Standards
ANSI A112.26.2, CSA B356, IAPMO, Southern Standard Plumbing Code
Preset Pressure Settings
50 psi
Application
Commercial Use, Residential Use
Pressure Adjustment Range
25 to 75 psi
Seat Material
Stainless Steel
Disc Material
EPDM
Factory Set Pressure
50 psi
Fluid Temperature - Maximum
160 Degrees F
For Media
Water
Inlet Connection Type
NPT
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Minimum
25 psi
Port Design
Full Port
Includes Strainer
Strainer Included
Pilot Adjustment - Maximum
75 psi
NSF Certifications for Food and Drinking Water
NSF 61G
Outlet Connection Type
NPT
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Copper Silicon Alloy, Pipe Size 1-1/2 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 12-1/4 In., Length 10-7/8 In., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, ANSI A112.26.2, CSA B356, Southern Standard Plumbing Code, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.