Pressure Reducing Valve Series 681, Abs, Gunmetal, Gas And Liquids 1 1/4In Male Bsp-T, Epdm
- Mfr # 681mGFO-SP-32-BSP-Tm/BSP-Tm-32/32-EPDM 1-8 bar
- Zoro # G313791586
product price:Â
$
535.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1 1/4"
Outlet Size
1 1/4"
Body Material
Gunmetal
Inlet Type
Male thread BSP-T
Outlet Type
Male thread BSP-T
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681mGFO-SP-32-BSP-Tm/BSP-Tm-32/32-EPDM 1-8 bar
- Zoro #
- G313791586
- UPC #
- -
- Country of Origin
- Germany
- Body Material
- Gunmetal
- Inlet Type
- Male thread BSP-T
- Outlet Type
- Male thread BSP-T
- Seal material
- EPDM-Ethylene propylene diene
Dimensions
- Inlet Size
- 1 1/4"
- Outlet Size
- 1 1/4"
- Height
- 3.2"
- Length
- 7"
Description
Pressure Reducing Valve 681, Gunmetalincluding Material test Certificate and American Bureau of Shipping ABS type approvalStraightway FormStandard with diaphragmgaseous and liquid mediawithout lifting deviceValve Dimension: DN32Inlet Connection: Male thread BSP-TOutlet Connection: Male thread BSP-TInlet Dimension: DN32 - 1 1/4 inOutlet Dimension: DN32 - 1 1/4 inEPDM Seal : Ethylene propylene dienePressure from 1-8 bar
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.