Notrax
Entrance Mat, Charcoal, 3 ft. W x 5 ft. L
Mfr # 118S0035CH
Zoro # G0147183
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 5 ft
- Size 3 ft x 5 ft
- Color Charcoal
- Backing Material Vinyl
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Mat, Charcoal, 3 ft. W x 5 ft. L 167S0035CH
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L 141S0023BL
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L 130S0035BU
- NOTRAX Entrance Mat, Brown, 3 ft. W x 4 ft. L 131S0034BR
- NOTRAX Entrance Mat, Charcoal, 4 ft. W x 6 ft. L 130S0046CH
- NOTRAX Entrance Mat, Gray, 6 ft. W x 10 ft. L 141S0610GY
- NOTRAX Safety Message Floor Mat 194 All in this 194SMR46RD
- NOTRAX Safety Message Floor Mat 194 Wash Hands 194SRD46GN
- NOTRAX Floor Runner, Black with Yellow Border, 4 ft. W x 737C0060YB75
- DURABLE CORP 2' X 3' Brown Entrance Mat Entrance Mat 630S23BN
- CALLOWAY MILLS Black, 18 W x 30 L 103691830
- Notrax Entrance Mats