Digital Vacuum Gauge, 3" Dial Size, Black

  • Mfr # DPGW-00

  • Zoro # G0179365


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Gauge Application
For Liquids & Gases
Gauge Nominal Dial Size
3 in
Gauge Connection Type
MNPT
Gauge Connection Size
1/4 in
Gauge Connection Location
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPGW-00
Zoro #
G0179365
UPC #
-
Country of Origin
United States

Dimensions

Gauge Nominal Dial Size
3 in
Gauge Connection Size
1/4 in
Manufacturers Warranty Length
1 yr
Nominal Dial Size
3 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.62 in
Digit Height
0.43 in
Process Connection Size
1/4 in
Case Depth
1.52 in
Battery Size
9V

Details

Item
Digital Industrial Vacuum Gauge
Gauge Application
For Liquids & Gases
Gauge Connection Type
MNPT
Gauge Connection Location
Bottom
Gauge Primary Range Units
psi
Application
OEM Applications, Process Industries
Resolution
Dependent on Range
Includes
Alkaline Batteries
Series
DPGW
Socket Material
Stainless Steel
Case Color
Black
Powered By
9V Battery
Case Material
ABS Thermoplastic
Agency Compliance
CE
Range
30 in Hg to 0 psi
Display
LCD
Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Digital Gauge Accuracy
+/-1.00% Full Scale
Gauge Primary Range Values
-30 to 0
Gauge Case Material
ABS
Digital Gauge Display Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Gauge Operating Temp. Range
30 Degrees to 120 Degrees F
Accuracy
+/-1.00%
Peak Hold
No
Calibration Certificate
No
Number of Display Digits
4
Features
Automatic Shutoff, Zero Adjustment
Memory Storage
No
Weatherproof
No
Process Connection Gender
Male
Number of Digits
4
Process Connection Type
NPT
Process Connection Location
Bottom
Low Battery Indicator
Yes
Includes Mounting Hardware
No
Panel-Mountable
No
Languages
English
Compatible Process Media
Liquids and Compatible Gases
Includes Calibration Certificate
No
Primary Display Units
in Hg/psi
Sensor Material
Silicone
Backlit Screen
No
IP/NEMA Rating
Not Rated
Temperature Error
0.05% Degrees F
Hazardous Location Rating
Not Rated
Process Temperature Range
30 Degrees to 120 Degrees F
Pressure Range Type
Compound
Battery Type
9V Battery
Blowout Safety Back
No
Display Resolution
0.01 psi
Includes Rubber Boot
No
Auto-Shutoff
Yes
Case Shape
Round
Includes Batteries
Batteries Included
Display Screen Type
LCD
Non-Sparking
No
Adjustable Set Points
No
Power Source
Battery
Display Range
-1.013 to 0 bar, -1.033 to 0 kg/cm², -101.4 to 0 kpa, -1013 to 0 mbar, -1034 to 0 cm wc., -235.2 to 0 oz/in², -29.93 to 0 in Hg, -33.94 to 0 ft wc., -407.3 to 0 in wc., -761 to 0 mm Hg, 30 to 0 in Hg
Standards
CE Certified, RoHS, Russian GOST Certification
Pressure Gauge Type
Industrial Pressure Gauge
Primary Display Range
-30 to 0
Auto-Shutoff Time
20 min
Pressure Measurement - Maximum
0 psi
Pressure Measurement - Minimum
-30 in Hg
Process Media Temperature - Minimum
30 Degrees F
Process Media Temperature - Maximum
120 Degrees F
Pressure Measuring Units
bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi
Includes Low Battery Indicator
Low Battery Indicator

Description

Digital Industrial Vacuum Gauge, Accuracy +/-1.00 Percent, Gauge Case Material ABS, Nominal Dial Size 3 in, IP/NEMA Rating Not Rated, Hazardous Location Rating Not Rated, Compatible Process Media Liquids and Compatible Gases, Sensor Material Silicone, Socket Material Stainless Steel, Process Connection Type NPT, Display Units bar, in Hg, kg/sq cm, kPa, mbar, mm Hg, oz/sq in, psi, Process Connection Gender Male, Battery Type 9V Battery, Process Connection Location Bottom

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products