Safety Relief Valve, 2 x 2-1/2 In, 150 psi

  • Mfr # 6010JHV01AKM0150

  • Zoro # G0207995


product price:  $1,009.99
/ea
Additional $45.00 delivery surcharge applies per item.
See details

Key Features

Inlet Size
2"
Outlet Size
2 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6010JHV01AKM0150
Zoro #
G0207995
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
2"
Outlet Size
2 1/2"
Overall Length
7-1/4"
Overall Height
13-5/8"
Outlet Connection Size
2 1/2 in
Inlet Connection Size
2 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Disc Material
Brass
Test Lever
Test Lever Included
Application
Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves
Seat Material
FKM
Spring Material
Stainless Steel
Temp. Range
-60 Degrees to 406 Degrees F
Factory Set Pressure
150 psi
Standards
ASME Code UV
Product Type
Safety Relief Valve
Operating Pressure - Minimum
18 psi
ASME Section Code
Section VIII, Section XIII
Outlet Connection Type
NPT
Operating Temperature - Maximum
425 Degrees F
Inlet Connection Gender
Male
Operating Pressure - Maximum
314 psi
Operating Temperature - Minimum
-60 Degrees F
Inlet Connection Type
NPT
Outlet Connection Gender
Female
For Media
Air, Gas

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 2 in, Outlet Size 2 1/2 in, Factory Set Pressure 165 psi, Disc Material Brass, Overall Height 13 5/8 in, Application Air/Gas Compressors, Intercoolers and Aftercoolers, Pressure Reducing Stations, Pressure Vessels-Containing Steam, Steam Boilers and Generators, Tanks, Receivers, Sterilizers and Autoclaves, Overall Length 7 1/4 in, Seat Material FKM, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.