Crucible Cover, Porcelain, 54mm

  • Mfr # 60125

  • Zoro # G0209836


product price:  $9.82
/ea

Key Features

Material
Porcelain
Diameter
54 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60125
Zoro #
G0209836
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
54 mm

Details

Material
Porcelain
Item
Crucible Cover

Description

Crucible Cover, Diameter 54 mm, Material Porcelain

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.