Gate Valve, Class 125, 3/8 In.

  • Mfr # 149.375

  • Zoro # G0242505


product price:  $35.49
/ea

Key Features

Pipe Size
3/8"
Connection Type
Solder
Body Material
Bronze
Bonnet Style
Screw-In
Pipe Size - Valves
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
149.375
Zoro #
G0242505
UPC #
697988627772
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Pipe Size - Valves
3/8"
Inlet to Outlet Length
1 5/8 in
Overall Length
1.63 in
Connection Size - Side 1
3/8 in
Handle Diameter
2 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Handle Height
4.31 in

Details

Connection Type
Solder
Body Material
Bronze
Item
Gate Valve
Bonnet Style
Screw-In
Max. Working Steam Pressure - WSP
125 psi
Valve Stem Type
Rising
Max. Water Pressure - CWP
200 psi
Top of Handle to Inlet Center
4 5/16 in
Body Material - Valves
Bronze
Handle Type
Wheel
Standards
MSS SP-80
Wedge Material
Bronze
Valve Class
Class 125
Stem Material
Bronze
Valve Max. Fluid Temp.
406 Degrees F
Max. Cold Working Pressure - CWP
200 psi
Handle Material
Malleable Iron
Stem Type
Rising
Seal Material
Bronze
Seat Material
Bronze
Maximum Pressure - Operating
200 psi
Operating Temperature - Maximum
406 Degrees F
Connection Type - Side 2
Sweat
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
Sweat
Wedge Style
Solid
Bonnet Material
Bronze
For Media
Gas, Oil, Water
Coefficient of Volume (Cv)
960
Maximum Pressure - Steam
125 psi

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 3/8 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 960, Stem Type Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Not Applicable, Connection Type - Side 1 Sweat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.