Severe Duty Motor, Three Phase, 10 hp HP, 1,180 RPM Nameplate RPM, 460V AC, 256T Frame

  • Mfr # 01012ST3QIE256T-W22

  • Zoro # G0253111


product price:  $2,733.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
10 hp
Nameplate RPM
1,180 RPM
Frame
256T
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
01012ST3QIE256T-W22
Zoro #
G0253111
UPC #
-
Country of Origin
Multiple

Dimensions

Shaft Dia.
1 5/8 in
Overall Length
24 15/16 in
Length Less Shaft
20 15/16 in
Manufacturers Warranty Length
5 yr
Shaft Length
4 in

Details

Item
Severe Duty Motor
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
HP
10 hp
Nameplate RPM
1,180 RPM
Frame
256T
Motor Shaft Rotation
CW/CCW
Full Load Amps
12.9 A
Voltage
460V AC
Nominal Efficiency
91 %
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 220-230/460V AC, 220/460V AC, 230/460/796V AC, 230/460V AC, 440-460V AC, 460/796V AC, 460V AC
Motor Sub Application
IEEE 841 Severe Duty
Standards
CE, CSA, IEEE 841, NOM, UL
Phase
Three
CC Number
CC029A
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Ins. Class
F
Inverter Rated
Inverter Rated
Motor Bearings
Ball
Motor Frame Material
Cast Iron
Motor Service Factor
1.25
RPM Group
1101-1200
RPM Range
1,101-1,200
Motor Efficiency Group
NEMA Premium Efficient
Motor Shaft Design
Keyed
Frame Material
Cast Iron
Motor Application
Severe Duty
No. of Speeds
1
Motor Thermal Protection
None
Motor Mounting Position
Horizontal/Vertical Shaft Down
Motor Mounting Type
Rigid Base
Duty
Continuous
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Weight
292 lb
Usable @ 200V
Not Usable at 200V
Duty Cycle
Continuous
Usable @ 208V
Not Usable at 208V
Inverter Rating
1000:1 Variable Torque, 20:1 Constant Torque

Description

Severe Duty Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,180 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 12.9 A, 256T Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.