Shop HUBBELL WIRING DEVICE-KELLEMS

Straight Blade Receptacle, 5-20R, 20 A, 125V AC, 2 Pole, 3 Wire, Flush Mount, Grounded

  • Mfr # HBL5362RWR
  • Zoro # G0266865

product price: 
$
35.85
/ea

Key Features

Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HBL5362RWR
Zoro #
G0266865
UPC #
783585320588
Country of Origin
United States
Item
Straight Blade Receptacle
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-20R
Current Rating
20 A
Voltage Rating
125V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Wiring Method
Back, Side
Grounding
Grounded
Housing Color
Red
Mount Type
Flush
Standards
CSA Certified C22.2 No. 42 File 285, Federal Specification W-C-596, NEMA WD-6, UL 498 File E2186
Resistance Properties
Weather Resistant
Flange Type
Non-Flanged
Mounting Type
Flush
Weather Resistant - Plugs and Receptacles
Yes
Weather Resistant
Yes
HP
1 hp
Sub-Category
Duplex Receptacles
Tamper Resistant
No
NEMA Receptacle Configuration - Plugs and Receptacles
5-20R
Outlet Type
Duplex
Mounting Type - Plugs and Receptacles
Flush
Surge Suppression
No
Outlet Type - Plugs and Receptacles
Standard Duplex
Color
Red
Application Environment
Harsh and Heavy Use Industrial
Material
Nylon/Reinforced PET
NEMA Configuration
5-20
Voltage
125VAC
Power Indicator
No
Corrosion Resistant
No
Number of Gangs
1
Wiring Method - Plugs and Receptacles
Back and Side
Dielectric Strength
Withstands 2,000V minimum
Connectivity
Back and Side Wired Screw Terminals
Type
Weather Resistant
Mounting Hardware Material
Screw Mounting
Wattage
2500 W
Operating Temperature
Maximum continuous 75°C and minimum -40°C without Impact
Amperage
20 A
Series
Extra Heavy Duty
UPC
783585000000
Carton Quantity
10
Nema Rating
5-20R
Environmental Rating
Weather Resistant
Number Of Wires
3-Wire
Weight
0.25 lb
Application
Extra Heavy Duty Specification Grade
Brand
Hubbell Wiring Device-Kellems
Maximum Horsepower
1
Style
Finder Groove Face
AFCI
No
Minimum Operating Temperature
-40 Degrees F
Surge Protection
No
GFCI
No
Contact Material
Nickel-Plated Brass
NEMA Enclosure Rating
1
Grade
Federal Specification
Includes
Grounding Clip, Mounting Hardware, Wall Plate or Weatherproof Cover
Shrouded
No
Housing Material
Nylon, Reinforced PET
Maximum Operating Temperature
167 Degrees F
Market
Industrial
Includes Mounting Hardware
Yes
Horsepower Rating
1 hp
Cover Type
No Cover
Connection Orientation
Straight
UL 94 Flammability Rating
V-0, V-2
Polarized
Yes

Dimensions

Wire Size
#12 AWG to #10 AWG
Display Size
Standard Sized Product
Height
1.19 in
Length
3.28 in
Width
1.65 in
Dimensions
3.28 in x 1.65 in x 1.19 in
Overall Depth
1.2 in
Mount Hole Center-to-Center Height
3.3 in
Face Plate Height
2.7 in
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Face Plate Width
1.7 in

Description

Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Red, Housing Material Nylon, Reinforced PET, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.