1/2" FNPT 316 SS 90 Degree Elbow

  • Mfr # 2TY89

  • Zoro # G0273253


product price:  $29.29
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2TY89
Zoro #
G0273253
UPC #
190735905654
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
ASME B16.11, ASTM A182
Fittings Sub-Category
Elbows
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Steam Pressure
2500 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side A Type
NPT
Material Grade
316
Class
Class 3000
Fitting Side B Type
NPT
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side B Gender
Female

Description

90 Degrees Elbow, Stainless Steel, 316, Class Class 3000, 1/2 in, Female, NPT, 14, 1/2 in, Female, NPT, 14

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.