Water Pressure Reducing Valve, 1 In.

  • Mfr # 1 LF 223

  • Zoro # G0278241


product price:  $1,374.08
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Inlet Size
1"
Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1 LF 223
Zoro #
G0278241
UPC #
098268524154
Country of Origin
United States

Dimensions

Pipe Size
1"
Inlet Size
1"
Length
4 3/4 in
Height
8 3/4 in
Overall Height
8 5/8 in
Overall Width
4 3/4 in
Outlet Connection Size
1 in
Inlet Connection Size
1 in

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Brass
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Standards
ANSI A112.26, ASSE 1003, CSA B356, Military Standard MIL-V-18146B, Southern Standard Plumbing Code
Preset Pressure Settings
50 psi
Material
Lead Free Brass
Valve Type
Super Capacity
Pressure Adjustment Range
25 to 75 psi
Strainer
No
Application
Commercial Use, Industrial Use
Connection
NPT Threaded Female Inlet x NPT Threaded Female Outlet
Material of Construction
Lead-Free Brass
Disc Material
EPDM
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Outlet Connection Type
NPT
Includes Strainer
Strainer Not Included
Port Design
Full Port
Operating Pressure - Maximum
300 psi
Fluid Temperature - Maximum
160 Degrees F
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Maximum
75 psi
NSF Certifications for Food and Drinking Water
NSF 61G
Pilot Adjustment - Minimum
25 psi
Inlet Connection Type
NPT
For Media
Water

Description

Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Brass, Pipe Size 1 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type NPT, Height 8-3/4 In., Length 4-3/4 In., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, ANSI A112.26, CSA B356, Southern Standard Plumbing Code Military Standard MIL-V-18146B, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.