120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00

  • Mfr # 8502SAO12V02S

  • Zoro # G0356544


product price:  $303.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
120V AC
NEMA Contactor Size
00
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8502SAO12V02S
Zoro #
G0356544
UPC #
785901770725
Country of Origin
United States

Dimensions

NEMA Contactor Size
00
Height
4.34 in
Width
3.22 in
Depth
4.22 in
NEMA Size
00
Overall Depth
4.22 in
Overall Height
4.34 in
Overall Width
3.22 in

Details

Item
Magnetic Contactor
Full Load Amps
9 A
Action
Non-Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
No
HP @ 3 Phase - 208V
1 1/2 hp
HP @ 3 Phase - 240V
1 1/2 hp
HP @ 3 Phase - 575V
2 hp
Enclosure NEMA Rating
No Enclosure
HP @ 3 Phase - 480V
2 hp
Hz
50/60
Frame / Series / Class / Code
Class 8502
Standards
CSA, UL E78351 CCN NLDX
Auxiliary Contact Form
Auxiliary Contacts Not Included
Series
8502
Phase
Three
Auxiliary Contact Composition
without
Rated Power In Hp
1.5 HP 200 V AC || 1.5 HP 230 V AC || 2 HP 460 V AC || 2 HP 575 V AC
Product Compatibility
circuit-breaker 70 A maximum, SCCR: 100 kA at 480 V AC || fuse J 60 A maximum, SCCR: 100 kA at 600 V AC || fuse T 60 A maximum, SCCR: 100 kA at 600 V AC || fuse RK1 60 A maximum, SCCR: 100 kA at 600 V AC || fuse RK5 60 A maximum, SCCR: 100 kA at 600 V AC
Local Signalling
no indicator
Control Circuit
separate control circuit
Product Certifications
UL listed file E78351 CCN NLDX || CSA
Nema Degree Of Protection
not rated (open device)
Control Type
no control units
Product Or Component Type
contactor
Electrical Connection
screw clamp terminals
[Uc] Control Circuit Voltage
120 V AC 60 Hz || 110 V AC 50 Hz
[Ue] Rated Operational Voltage
600 V AC
Poles Description
3P
Line Rated Current
9A
Contactor Application
non-reversing
Horsepower @ Three Phase - 480V AC
2 hp
Contactor Style
NEMA
Full Load Current - Inductive
9 A
Horsepower @ Three Phase - 600V AC
2 hp
Number of Auxillary Contacts
0
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Terminal Connection Type
Screw Terminals
Frequency
50/60 Hz
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Horsepower @ Single Phase - 240V AC
1 1/2 hp
Includes Auxiliary Contacts
No
Maximum Voltage Rating
600V AC
Coil Voltage
120V AC
Horsepower @ Three Phase - 208V AC
1 1/2 hp
Reversing Capability
Non-Reversing
Certifications
UL listed file E78351 CCN NLDX; CSA
Horsepower Rating
1.5 HP 200 V AC; 1.5 HP 230 V AC; 2 HP 460 V AC; 2 HP 575 V AC
Short Circuit Current Rating
Circuit-breaker 70 A maximum, SCCR: 100 kA at 480 V AC; Fuse J 60 A maximum, SCCR: 100 kA at 600 V AC; Fuse T 60 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK1 60 A maximum, SCCR: 100 kA at 600 V AC; Fuse RK5 60 A maximum, SCCR: 100 kA at 600 V AC
Rated Current
9 A

Description

NEMA Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 4.34 in, Overall Width 3.22 in, Terminal Connection Type Screw Terminals, Series 8502, Number of Auxillary Contacts 0, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Phase Three

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.