Centrifugal Pump, 3/4 hp, 208 to 230/460V AC, 3 Phase, 82 ft Max Head

  • Mfr # 5GUP1

  • Zoro # G0381351


product price:  $1,300.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5GUP1
Zoro #
G0381351
UPC #
190735344057
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
1-1/2 in NPT
Length
16 7/8 in
Max. Dia. Solids
1/8"
Manufacturers Warranty Length
1 yr
Height
9 1/8 in
Width
6 7/8 in
Overall Height
9.1 in
Overall Length
16.8 in
Compatible Intake Pipe Size
1 1/2 in
Overall Width
6.8 in
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Item
Centrifugal Pump
Item - Self Priming Pumps
Self Priming Centrifugal Pump
Inlet
1-1/2 in NPT
HP - Pumps
3/4 hp
Outlet
1-1/2 in NPT
Voltage - Pumps
208 to 230/460V AC
HP
3/4
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
Phase - Pumps
3
Voltage
208-230/460
Max. Head - Pumps
82 ft
Volute Material
Stainless Steel
Best Efficiency Range GPM @ Head
38 to 55 gpm @ 63 to 49 ft
Seal Material
Carbon, Ceramic, Viton
Suction Lift
20 ft.
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure - Pumps
35 psi
Motor RPM
3,450 RPM
Housing Material - Pumps
316 Stainless Steel
Phase
Three
Housing Material
Stainless steel
GPM of Water @ 40 Ft. of Head
61
Motor Design
3-Phase
Includes
Manual
Port Rotation
No
Duty - Pumps
Continuous
Duty
Continuous
GPM of Water @ 30 Ft. of Head
62
GPM of Water @ 10 Ft. of Head
66
Agency Compliance
c UL us
GPM of Water @ 15 Ft. of Head
65
Port Rotation - Pumps
No
Self-Priming
Yes
Max. Case Pressure
165 psi
Inlet Pressure
100 psi
Impeller Material
Stainless Steel
GPM of Water @ 20 Ft. of Head
64
Hz
60
GPM of Water @ 50 Ft. of Head
57
Max. Liquid Temp.
200 Degrees F
Amps
2.7-2.5/1.2
Motor Enclosure
Open Dripproof
Motor Type
3-Phase
Max. Temp - Pumps
200 Degrees F
Suction Lift - Pumps
20 ft
Frame
56J
Max. Head
82 ft.
Max. Pressure
35.4 psi
Max. Specific Gravity
1.0
Bearing Type
Ball
Impeller Type
Semi Open
Seal Type
Mechanical
Shaft Material
Stainless Steel
Compatible with Media Type
Non-Flammable Liquids
Discharge Type
NPT
Intake Type
NPT
Specific Gravity (Maximum)
1
Best Efficiency Head
49 to 63 ft
Flow Rate @ 70 ft of Head (Maximum)
31 gpm
Flow Rate @ 50 ft of Head (Maximum)
57 gpm
Priming
Self-Priming
Best Efficiency Flow
38 to 55 gpm
Impeller Design
Semi-Open
Maximum Feet of Head
82 ft
Horsepower
3/4 hp
Flow Rate @ 20 ft of Head (Maximum)
64 gpm
Flow Rate @ 60 ft of Head (Maximum)
41 gpm
Flow Rate @ 40 ft of Head (Maximum)
61 gpm
Pumping Application
Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
Motor Frame Designation
56J
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Shut Off Pressure (Maximum)
35 psi
Nameplate Voltage
208-230/460V AC
Maximum Flow Rate
66 gpm
Duty Cycle
Continuous
Minimum Flow Rate
6 gpm
Standards
cULus Listed
Feet of Head (Minimum)
10 ft
Suction Lift (Maximum)
20 ft
Flow Rate @ 10 ft of Head (Maximum)
66 gpm
For Use With Potable Systems
No
Frequency
60 Hz
Maximum RPM
3,500 RPM
Flow Rate @ 15 ft of Head (Maximum)
65 gpm
Flow Rate @ 80 ft of Head (Maximum)
6 gpm
Flow Rate @ 30 ft of Head (Maximum)
62 gpm
Minimum Media Temperature
40 Degrees F
Pump Housing Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3/4 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 61 gpm, Flow Rate @ 60 ft of Head (Maximum) 41 gpm, Flow Rate @ 80 ft of Head (Maximum) 6 gpm, Maximum Feet of Head 82 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 66 gpm, Flow Rate @ 10 ft of Head (Maximum) 66 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.