Booster Pump, 1/2 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 12 Stage

  • Mfr # PB0512S053

  • Zoro # G0385546


product price:  $1,655.10
/ea
Free Shipping & Returns

Key Features

Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Inlet Size - Pumps
3/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PB0512S053
Zoro #
G0385546
UPC #
054757005443
Country of Origin
United States

Dimensions

Inlet Size - Pumps
3/4 in NPT
Outlet Size - Pumps
3/4 in NPT
Width
6 1/2 in
Height
9 in
Manufacturers Warranty Length
1 yr
Overall Width
6.5 in
Intake Size
3/4 in
Overall Height
9 in
Compatible Discharge Pipe Size
3/4 in
Compatible Intake Pipe Size
3/4 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
3/4 in
Solids Diameter - Maximum
0 in
Inlet Diameter
3/4 in

Details

Item
Booster Pump
Booster Pump Type
Multi-Stage Booster Pump
HP - Pumps
1/2 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Number of Stages - Pumps
12
Max. Pressure - Pumps
132 psi
Housing Material - Pumps
Stainless Steel
Motor Enclosure - Pumps
Open Dripproof
GPM @ 10 PSI
10.0
GPM @ 40 PSI
8.3
Frame
56J
Phase
Three
Inlet
3/4" FNPT
Hz
60
Stages
12
GPM @ 20 PSI
9.5
Max. Liquid Temp.
140 Degrees F
Outlet
3/4" FNPT
GPM @ 60 PSI
7.1
GPM @ 100 PSI
4.0
Motor Type
Capacitor-Start
Motor Enclosure
Open Dripproof (ODP)
Housing Material
Stainless Steel
Duty
Continuous
Motor Ambient Temp. Rating
65 Degrees C
Voltage
208-230/460
Amps
3.5/1.75 A
Pump Mounting Position
Horizontal or Vertical with Inlet Down
Suction Lift
0 ft
GPM @ 80 PSI
6.0
Impeller Type
Closed
Max. Pressure
132 psi
HP
1/2
Wetted Materials
Stainless Steel, Thermoplastic
Bearing Type
Ball
Impeller Material
Noryl
Seal Material
Carbon/Ceramic/Stainless Steel/Viton
Includes
Kit, Vertical Motor Cover
Flow Rate @ 15 psi
9.8 gpm
Flow Rate @ 80 psi
6 gpm
Mounting Orientation
Horizontal
Minimum Media Temperature
34 Degrees F
Standards
CSAus Certified
Flow Rate @ 10 psi
10 gpm
Flow Rate @ 40 psi
8.3 gpm
Pumping Application
Booster Service, General Purpose, Jockey Pump, Pressure Cleaning, Reverse Osmosis, Spray or Mist Systems, Water Circulation
Pressure Boost (Maximum)
216 psi
Motor Ambient Temperature (Maximum)
149 Degrees F
Maximum Flow Rate
41.5 gpm
Wetted Material
Stainless Steel, Thermoplastic
Maximum Media Temperature
140 Degrees F
Flow Rate @ 20 psi
9.5 gpm
For Use With Potable Systems
Yes
Flow Rate @ 100 psi
4.5 gpm
Flow Rate @ 90 psi
5.5 gpm
Motor Ambient Temperature (Minimum)
65 Degrees F
Pump Housing Material
Stainless Steel
Flow Rate @ 70 psi
6.5 gpm
Suction Lift (Maximum)
0 ft
Intake Type
NPT
Compatible with Media Type
Clear Water Only
Nameplate Voltage
208-230/460V AC
Horsepower
1/2 hp
Frequency
60 Hz
Priming
Manual
Series
PB
Duty Cycle
Continuous
Flow Rate @ 120 psi
2.3 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 50 psi
7.6 gpm
Minimum Flow Rate
1.5 gpm
Shut Off Pressure (Maximum)
132 psi
Discharge Type
NPT
Impeller Design
Closed
Flow Rate @ 60 psi
7.1 gpm
Flow Rate @ 30 psi
9 gpm
Number of Stages
12
Motor Frame Designation
56J
Revolutions Per Minute - Maximum
3,450 RPM
Suction Lift - Maximum
0 ft
Flow Rate - Minimum
2 gpm
Motor Design
Capacitor-Start
Pressure Boost - Maximum
216 psi
Inlet Standard
NPT
Motor Ambient Temperature - Minimum
32 Degrees F
Installation
Floor Standing
Full Load Current
3.5/1.75 A
Flow Rate - Maximum
42 gpm
Discharge Standard
NPT
Pump Technology
Centrifugal
For Media Type
Clear Water
Motor Enclosure Design
Open Drip Proof
Best Efficiency Flow
5 gpm
NSF Certifications for Food and Drinking Water
NSF 372
Thermal Protection
Auto
Media Temperature - Minimum
34 Degrees F
Feet of Head - Maximum
308 ft
Media Temperature - Maximum
140 Degrees F
Discharge Gender
Female
Shut Off Pressure - Maximum
132 psi
Case Pressure - Maximum
300 psi
Motor Ambient Temperature - Maximum
149 Degrees F
Inlet Gender
Female
Application
Boosting
Pump Casing Material
Stainless Steel
Electrical Connection Type
Hardwired
Best Efficiency Head
210 ft
Power Source
Corded Electric

Description

Booster Pump, Phase Three, Pump Housing Material Stainless Steel, Motor Enclosure Open Dripproof, Horsepower 1/2 hp, Nameplate Voltage 208-230/460V AC, Flow Rate @ 10 psi 10 gpm, Flow Rate @ 20 psi 9.5 gpm, Flow Rate @ 30 psi 9 gpm, Flow Rate @ 40 psi 8.3 gpm, Flow Rate @ 50 psi 7.6 gpm, Flow Rate @ 60 psi 7.1 gpm, Flow Rate @ 70 psi 6.5 gpm, Flow Rate @ 80 psi 6 gpm, Flow Rate @ 90 psi 5.5 gpm, Flow Rate @ 100 psi 4.5 gpm, Flow Rate @ 120 psi 2.3 gpm, Shut Off Pressure (Maximum) 132 psi

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.