3/4" Socket Weld SS 90 Degree Elbow

  • Mfr # 4307004310

  • Zoro # G0419307


product price:  $15.29
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Tube Size
3/4"
Fitting Connection Type
Socket Weld
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4307004310
Zoro #
G0419307
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/4"
Tube Size
3/4"
Outside Dia.
1-13/32"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Overall Length
2 1/2 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 3/8 in
Fitting Side A Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Pipe Fitting Schedule/Class
Class 3000
Fittings Sub-Category
Elbows
Max. Pressure
2570 psi@100 Degrees F
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Specific Pipe Fitting Shape
90 Degrees Elbow
Max. Steam Pressure
1965 psi @ 350 Degrees F
Fitting Side B Gender
Female
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side B Type
Socket
Color
Silver
Class
Class 3000
Material Grade
304
Fitting Side A Gender
Female
For Pipe Schedule
80

Description

90 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule Schedule 80, 3/4 in, Female, Socket, 1 13/32 in, 3/4 in, Female, Socket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.