1/2" FNPT 316 SS Threaded Tee

  • Mfr # 2UA33

  • Zoro # G0440492


product price:  $43.19
/ea

Key Features

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2UA33
Zoro #
G0440492
UPC #
190735907146
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Pipe Size
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Tee
Specific Pipe Fitting Shape
Tee
Standards
ASME B16.11, ASTM A182
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Tees
Max. Pressure
3000 psi@100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Includes Seal
No
Fitting Side C Pipe Threading
14
Material Grade
316
Fitting Side C Gender
Female
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Fitting Side C Type
NPT
Class
Class 3000
Fitting Side B Gender
Female
Fitting Side B Pipe Threading
14
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side A Gender
Female

Description

The ZORO SELECT - 2UA33 is a stainless steel tee fitting designed for joining three pipe runs in fluid or gas distribution systems. Constructed from 316 stainless steel, it features pressure ratings are provided for reference and is rated for operation within the specified pressure ranges at 100°F. Its threaded connection type is FNPT, with one female side and two other ports, all with 1/2 inch nominal pipe size. Used for connecting pipe runs according to specified dimensions, it conforms to ASTM-A-182 standards and threads conform to ANSI/ASME B1.20.1 (ASME B16.11).

Key Features:

  • Material: 316 stainless steel, with pressure ratings are provided for reference
  • Connection Type: FNPT (Female Threaded) with 1/2 inch nominal pipe size on all three ports
  • Fitting Shape and Subcategory: T-shaped (Tee), used for splitting or combining flow
  • Standards: Conforms to ASTM-A-182; threads conform to ANSI/ASME B1.20.1 (ASME B16.11)
  • Gender and Pipe Size: Side A is Female, Side B and C are Female, all with 1/2 inch nominal pipe size and 14 threads
  • Pressure Ratings: pressure ratings are provided for reference
  • Includes no pre-applied thread sealant or seals

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.