Shop ZORO SELECT
See all product information
Create Account
PipeNipple, SS, 1/8", NPT, 12"
- Mfr # ZUSA-PF-3089
- Zoro # G101771790
product price:Â
$
15.39
/ea
Key Features
Standards
ANSI/ASME B1.20.1, ASTM A312, ASTM A733
Wall Thickness
0.068 in
Application
Air, Gases, Non-Potable Water, Potable Water, Fuels
Material
Stainless Steel
Inside Diameter
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-3089
- Zoro #
- G101771790
- UPC #
- 193005426231
- Country of Origin
- China
- Item
- Pipe Nipple
- Standards
- ANSI/ASME B1.20.1, ASTM A312, ASTM A733
- Application
- Air, Gases, Non-Potable Water, Potable Water, Fuels
- Material
- Stainless Steel
- Side A Gender
- Male
- Resistance Properties
- Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, Oil-Resistant, UV-Resistant
- Material Grade
- 316
- Fitting Compatibility
- Class 150
- Schedule
- Schedule 40
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Thread Configuration
- Threaded on One End
- Side A Thread Type
- NPT
- Maximum Steam Pressure
- 150 psi @ 360 Degrees F
- Metal Pipe Construction
- Seamless
- Side B Connection Type
- Unthreaded
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Maximum Operating Temperature
- 392 Degrees F
- Thread Sealant Type
- PTFE
- Minimum Operating Temperature
- -40 Degrees F
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Wall Thickness
- 0.068 in
- Inside Diameter
- 17/64 in
- Nominal Pipe Size
- 1/8 in
- Overall Length
- 12 in
- Outside Diameter
- 13/32 in
- Wire Rope Length
- 12 in
- Length
- 12 in
Description
PipeNipple,SS,1/8",NPT,12"
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.