Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, LCD

  • Mfr # Fluke-175

  • Zoro # G0558223


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
Standards
CSA, EN61010-1, TUV, UL, VDE
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-175
Zoro #
G0558223
UPC #
095969103497
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Depth
7.3 in
Overall Height
1.7 in
Overall Width
3.5 in
Battery Size
9V

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
Standards
CSA, EN61010-1, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Basic DC Accuracy
+/-0.15% of Reading + 2 Digits
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max. DC Amps
10
Series
FLUKE (R) Fluke-175
Display
LCD
Multimeter Style
Full Size - General Features
Auto Ranging
Yes
AC Response
TRMS
Calibration Certificate Included
No
Max. Ohms
50 megohm
Temp. Range
14 Degrees to 122 Degrees F
Max. AC Amps
10
Capacitance Range
1 nF to 10,000 uF
Intrinsically Safe
No
Capacitance Measurement Accuracy
1.20 % + 2
Basic AC Voltage Accuracy
+/-1% + 3
Minimum Capacitance Measurement
1 nF
Maximum AC Current Measurement
10 A
Bluetooth Compatible
No
Minimum/Maximum Memory
Yes
Resistance Measurement Accuracy
+/-0.9%
Basic DC Current Accuracy
+/-1% + 3
Maximum AC Voltage Measurement
1,000 V
Frequency Measurement Resolution
0.01 Hz
Thermal Imaging
No
Removable Screen
No
Maximum DC Voltage Measurement
1,000 V
Minimum Temperature Measurement
14 Degrees F
Weight
420 g
Computer Interface Connection Type
None
Minimum DC Voltage Measurement
0 V
Battery Chemistry
Alkaline
Basic AC Current Accuracy
+/-1.5% + 3
Bar Graph Included
Yes
Battery Access
Yes
Maximum DC Current Measurement
10 A
Current Leakage Testing
No
Minimum DC Current Measurement
0 A
Maximum Temperature Measurement
122 Degrees F
Battery Voltage
9V
Dustproof
No
Fuse Access
Yes
Capacitance Measurement Resolution
1 nF
Minimum AC Voltage Measurement
0 V
Minimum Frequency Measurement
0.01 Hz
Waterproof
No
Min-Max-Avg Button Included
Yes
Maximum Operating Temperature
122 Degrees F
Basic DC Voltage Accuracy
+/-0.15% + 2 Digits
Maximum Capacitance Measurement
10,000 uF
Maximum Frequency Measurement
100 kHz
Maximum Storage Temperature
140 Degrees F
Frequency Measurement Accuracy
0.10 % + 1
Batteries Included
Yes
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Minimum Operating Temperature
14 Degrees F
Maximum Resistance Measurement
50 megaohm
Software Included
No
AC Response Calculation
TRMS
Minimum AC Current Measurement
0 A
Minimum Storage Temperature
-22 Degrees F

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1 Percent + 3, Basic DC Voltage Accuracy +/-0.15 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-1 Percent + 3, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.