Overload Module, 3 A Min current, 12 A Max current, 690V AC

  • Mfr # LUCB12BL

  • Zoro # G0561797


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
3:00 AM
Maximum Overload Relay Current Setting
12:00 AM
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUCB12BL
Zoro #
G0561797
UPC #
785901221791
Country of Origin
France

Dimensions

Depth
60 mm
Width
45 mm
Height
66 mm
Body Height - Relay
2.6 in
Overall Height - Relay
2.6 in
Body Depth - Relay
2.36 in

Details

Item
Overload Module
Minimum Overload Relay Current Setting
3:00 AM
Maximum Overload Relay Current Setting
12:00 AM
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
CSA C22.2 No 60947-4-1, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1
Coil Volts
24V DC
Number of Poles
3
Hz
40 to 60 Hz
Features
Manual reset; Protection against phase failure and phase imbalance; Protection against overload and short-circuit; Earth fault protection; Free of Halogen, Mercury & Pvc Free; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Frame / Series / Class / Code
Class 10
Kit Required for Retrofit Mtg.
No
Sensing Method
Thermal
Trip Class - Overload
10
Use With - Contactors and Starters
Mfr. Series LUA1C Contactors
Separate Mounting
No
Compatible with Manufacturer Model Number
LUB120, LUB320, LUB380
Coil Voltage
24V DC
Phase
Three
Reset Type
Manual
Maximum Operating Temperature
158 Degrees F
Compatible with Series
TeSys Ultra
Maximum Rated Motor Current Adjustment
12 A
Minumum Rated Motor Current Adjustment
3 A
Minimum Operating Temperature
-13 Degrees F
Compatible Manufacturer Model Number
LUB120, LUB320, LUB380
Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2
Product Specific Application
Basic protection and advanced functions, communication
Compatibility Code
LUCB
Safe Separation Of Circuit
400 V SELV between the control and auxiliary circuits IEC 60947-1; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
Fixing Mode
Plug-in front face)
Resistance To Radiated Fields
9.14 V/m (10 V/m) 3 IEC 61000-4-3
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Immunity To Voltage Dips
70% / 500 ms IEC 61000-4-11
Immunity To Microbreaks
3 ms
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2; 8 kV 4 on contact IEC 61000-4-2
Phase Failure Sensitivity
Yes
Thermal Overload Class
Class 10 40 to 60 Hz -13 to 158°F (-25 to 70°C) IEC 60947-6-2; Class 10 40 to 60 Hz -13 to 158°F (-25 to 70°C) UL 508
Motor Power KW
5.5 kW 400 to 440 V AC 50/60 Hz; 5.5 kW 500 V AC 50/60 Hz; 9 kW 690 V AC 50/60 Hz
Protective Treatment
TH IEC 60068
Utilisation Category
AC-41; AC-43; AC-44
Product Compatibility
Power base LUB12; Power base LUB32; Power base LUB38; Power base LUB120; Power base LUB320; Power base LUB380; Reversing contactor breaker LU2B12BL; Reversing contactor breaker LU2B32BL; Reversing contactor breaker LU2B38BL
Tripping Threshold
14.2 x Ir +/- 20%
Rated Insulation Voltage
690 V IEC 60947-6-2; 600 V UL 60947-4-1; 600 V CSA C22.2 No 60947-4-1
Control Circuit Voltage Limits
20 to 27 V DC 24 V in operation; 14.5 V DC 24 V drop-out
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Vibration Resistance
2 gn 5 to 300 Hz power poles open IEC 60068-2-6; 4 gn 5 to 300 Hz power poles closed IEC 60068-2-6
Operating Time
35 ms opening with LUB12 control circuit; 35 ms opening with LUB32 control circuit; 35 ms opening with LUB38 control circuit; 70 ms closing with LUB12 control circuit; 70 ms closing with LUB32 control circuit; 70 ms closing with LUB38 control circuit
Rated Operational Voltage
690 V AC
Load Type
3-phase motor self-cooled
Operating Altitude
6561.68 ft (2000 m)
Fire Resistance
1760°F (960°C) parts supporting live components IEC 60695-2-12; 1202°F (650°C) IEC 60695-2-12
Main Function Available
Manual reset; Protection against phase failure and phase imbalance; Protection against overload and short-circuit; Earth fault protection
Heat Dissipation
2 W control circuit with LUB12; 3 W control circuit with LUB32; 3 W control circuit with LUB38
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Typical Current Consumption
130 mA 24 V DC I maximum while closing with LUB12; 220 mA 24 V DC I maximum while closing with LUB32; 220 mA 24 V DC I maximum while closing with LUB38; 60 mA 24 V DC I rms sealed with LUB12; 80 mA 24 V DC I rms sealed with LUB32; 80 mA 24 V DC I rms sealed with LUB38
Product Or Component Type
Advanced control unit
Shock Resistance
10 gn power poles open IEC 60068-2-27; 15 gn power poles closed IEC 60068-2-27
Product Certifications
CE; UL; CSA; CCC; EAC; ASEFA; ATEX; Marine
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4; 4 kV 4 all circuits except for serial link IEC 61000-4-4
IP Rating
IP20
Relay Application
Motor control; Motor protection
Trip Clss
10
Compatible with Grainger Part Number
48P499, 48P503

Description

Overload Module, Maximum Rated Motor Current Adjustment 12 A, Minumum Rated Motor Current Adjustment 3 A, Coil Voltage 24V DC, Compatible with Series TeSys Ultra, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual, Standards CSA C22.2 No 60947-4-1, EN 60947-6-2, IEC 60947-6-2, REACH, RoHS, UL Listed 60947-4-1, Compatible with Grainger Part Number 48P499, 48P503, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -13 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.