End Mill, Cobalt, 7/16, 2 FL, SGL Sq End, CC

  • Mfr # 5200600

  • Zoro # G0572397


product price:  $32.19
/ea

Key Features

Milling Diameter
7/16"
Length of Cut
0.8125 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Helix Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5200600
Zoro #
G0572397
UPC #
-
Country of Origin
Brazil

Dimensions

Milling Diameter
7/16"
Length of Cut
0.8125 in
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Corner Radius
0.000"
Dimension Type
Fractional Inch
Milling Dia.
0.4375 in

Details

Helix Angle
30 Degrees
List Number
520
End Mill Material
Cobalt
Grade
General Purpose
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
End Mill Application
Finishing
Hardened (H) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
End Mill Style
Square
Number of Flutes
2
End Mill Cutting Type
Center Cutting
Single End/Double End
Single
Item
Square End Mill
Finish
Bright (Uncoated)
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
P
Primary Material Application
Steel
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Titanium
Secondary Material Application ISO Code
H, K, M, N, S
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.4375 in Milling Dia., Cobalt, Uncoated, Non-Coolant Through, Weldon Flat, Length of Cut 0.8125 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in, Neck Dia. Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.