Water Pressure Reducing Valve, 1/2 In.

  • Mfr # 110199LF

  • Zoro # G0665682


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/2"
Connection Type
NPT
Body Material
Cast Iron/Brass
Max. Pressure
125 psi
Max. Temp.
225 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
110199LF
Zoro #
G0665682
UPC #
683328233284
Country of Origin
India

Dimensions

Pipe Size
1/2"
Length
6 7/16 in
Height
5 3/8 in
Overall Height
5 3/8 in
Inlet Connection Size
1/2 in
Outlet Connection Size
1/2 in
Overall Width
6 7/16 in

Details

Connection Type
NPT
Body Material
Cast Iron/Brass
Max. Pressure
125 psi
Max. Temp.
225 Degrees F
Item
Water Pressure Reducing Valve
Material
Cast Iron/Brass
Strainer
No
Preset Pressure Settings
30 psi
Valve Type
Standard
Pressure Adjustment Range
30 psi
Standards
CSA to NSF/ANSI 372
Application
Residential Use
Material of Construction
Cast Iron/Brass
Connection
NPT
Factory Set Pressure
12 psi
Includes Strainer
Strainer Included
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Pilot Adjustment - Maximum
25 psi
For Media
Water
Operating Pressure - Maximum
125 psi
Fluid Temperature - Maximum
250 Degrees F
Operating Pressure - Minimum
10 psi
Inlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 372
Outlet Connection Type
NPT
Pilot Adjustment - Minimum
10 psi

Description

Water Pressure Reducing Valve, Material of Construction Cast Iron/Brass, Inlet/Outlet 1/2, NPT Connection, Max. Working Pressure (PSI) 125, Max. Temp. (F) 225, Height (In.) 5-3/8, Length (In.) 6-7/16

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.