3/8" FNPT SS Threaded Cap

  • Mfr # 4307000006

  • Zoro # G0668683


product price:  $4.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000006
Zoro #
G0668683
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8"
Outside Dia.
7/8"
Nominal Pipe Size
3/8 in
Overall Length
1 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Pressure
2570 psi @ 100 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Max. Steam Pressure
1965 psi @ 350 Degrees F
Fittings Sub-Category
Caps
Specific Pipe Fitting Shape
Cap
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
For Pipe Schedule
160
Material Grade
304
Includes Seal
No
Class
Class 3000
Includes Pre-Applied Thread Sealant
No

Description

Cap, 3/8 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Not Applicable, For Pipe Schedule Schedule 160, Threaded, 1 in Overall Length, 6,000 psi Maximum Operating Pressure, 1965 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.