2-1/2" x 2" MNPT x FNPT 304 SS Hex Bushing

  • Mfr # 400B113N212020

  • Zoro # G0668954


product price:  $25.65
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
400B113N212020
Zoro #
G0668954
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2-1/2" x 2"
Pipe Size (Fittings)
2-1/2" x 2"
Pipe Size
2-1/2" x 2"
Hex Size
80 mm
Overall Length
48.5 mm
Fitting Side A Nominal Pipe Size
2 1/2 in
Fitting Side A Outside Diameter
2 1/2 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Bushing
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Class
Class 150
Maximum Operating Pressure
300 psi
Color
Silver
Low Lead Compliance Level
Compliant
Includes Pre-Applied Thread Sealant
No
Fitting Side A Pipe Threading
11
Fitting Side B Pipe Threading
11
Material Grade
304
Fitting Side A Gender
Male
For Pipe Schedule
40
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Includes Seal
No

Description

Straight, Stainless Steel, None, 304, Class Class 150, For Pipe Schedule Schedule 40, 2 1/2 in, Male, Threaded, 2 1/2 in, 11, 2 1/2 In.-8, 2 in, Female, Threaded, 2 in, 8, 2 1/2 In.-8, 300 psi Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.