1" NPT Bronze Spring Check Valve

  • Mfr # 6AJY3

  • Zoro # G0689823


product price:  $33.99
/ea

Key Features

Pipe Size
1"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Spring Material - Check Valves
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6AJY3
Zoro #
G0689823
UPC #
190735538647
Country of Origin
Indonesia

Dimensions

Pipe Size
1"
Overall Height
3 7/32 in
Width
1 49/64 in
Size
1"
Pipe or Tube Size - Check Valves
1 in
Length
3 1/4 in
Overall Length
3.25 in
Pipe or Tube Size
1 in
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Bronze
Spring Material - Check Valves
304 Stainless Steel
Item - Check Valves
Check Valve
Body Material - Valves
Bronze
Max. Pressure
200 psi
Max. Temp.
250 Degrees F
Flow
18.8 gpm
Cracking Pressure
3.5 psi
Cracking Pressure - Check Valves
3.5 psi
Connection Type - Check Valves
FNPT x FNPT
Flow Design
Single
Max. Steam Pressure - Valves
Not Rated
Flow - Valves
18.8 gpm
Spring Material
304 Stainless Steel
Mechanism and Body Design
Inline Spring
Item
Spring Check Valve
Material of Construction
Bronze
Application - Valves
General Purpose
Max. Water Pressure - Valves
200 psi
Max. Temp. - Valves
250 Degrees F
Compliance
ANSI B2.11
Sub-Category
Bronze
Mounting Position
Horizontal or Vertical (Flow Up Only)
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ASME B1.20.1
Max. Water Pressure
200 psi
Mounting Orientation
Horizontal, Vertical
Type
Spring Loaded
Operating Temperature - Maximum
250 Degrees F
For Media
Water
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Valve Body Style
Inline
3-A Standard Compliance
Not Rated
Check Mechanism Material
304 Stainless Steel
Connection Gender - Side 2
Female
Silent Check
Standard
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Operating
200 psi

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Spring, Body Material - Valves Bronze, Pipe or Tube Size 1 in, Connection Type FNPT x FNPT, Cracking Pressure 3.5 psi, Mounting Orientation Horizontal, Vertical, Max. Temp. - Valves 250 Degrees F, Max. Water Pressure - Valves 200 psi, Max. Steam Pressure - Valves Not Rated, Spring Material 304 Stainless Steel, Flow - Valves 18.8 gpm, Application - Valves General Purpose, Length 3 1/4 in, Width 1 49/64 in

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.