Commercial Pressure Gauge, 0 to 6,000 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.6000.B

  • Zoro # G0748671


product price:  $20.29
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.6000.B
Zoro #
G0748671
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Depth
29 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Size
2 in
Case Diameter
51 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Numbered Graduations
1000
Calibration Certificate Included
No
Gauge Filled With
Glycerin
Gauge Application
General-Purpose Case
Graduations
1000 psi
For Use With
Media Compatible with Bronze
Smallest Graduation
100 psi
Required Gauge Adapter
1 yr
Gauge Special Options
Heavy Duty
Gauge Primary Range Smallest Graduation
100
Case Color
Black
Characteristics
With Brass Internals
Socket Material
Brass
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Standards
EN 837-1
Connection Type
MNPT
Dial Color
White
Pointer Color
Black
Freeze Resistant Movement
No
Case Construction
Welded Joint
Pressure Gauge Type
Commercial Pressure Gauge
Non-Sparking
No
Pressure Range Type
Pressure
Primary Scale Numeric Increments
1,000
Sensor Type
Bourdon Tube
Dry Dampening Feature
None
Scale Type
Single
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Material
ABS
Gauge Case Liquid
Glycerin
Primary Scale Minor Graduations
100
Process Connection Gender
Male
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade B
Sensor Material
Bronze
Removable Bezel
No
Includes Vent Plug
No
Accuracy Scale
Mid-Scale
Cleaned for Oxygen Service
No
Compatible Process Media
Liquids and Gases
Dial Face Material
ABS
Field Fillable
No
Maximum Pressure
6000
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Secondary Scale Pressure Measurement - Maximum
41,000 kPa
NEMA Enclosure Rating
4
IP Rating
IP65
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Primary Scale Pressure Measurement - Maximum
6,000 psi
Compatible with Brand
WIKA
Secondary Scale Vacuum Measurement - Minimum
0 kPa

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.