Industrial Pressure Gauge, 0 to 300 psi, 2 1/2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # LFC-220-300-G

  • Zoro # G0749380


product price:  $51.59
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LFC-220-300-G
Zoro #
G0749380
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Nominal Dial Size
2 1/2 in
Case Depth
1.33 in
Case Diameter
3.2 in
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFC-220
Lens Material
Acrylic
Primary Pressure Range
0 to 300
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Gauge Primary Range Smallest Graduation
5
Gauge Primary Range Numbered Graduations
50
Calibration Certificate Included
No
Smallest Graduation
5 psi
Gauge Application
Corrosion-Resistant Case
Required Gauge Adapter
1 yr
Graduations
50 psi
Gauge Special Options
Heavy Duty
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Case Color
Black
Case Material
Zytel Nylon
Socket Material
Brass
Standards
ANSI/ASME
Connection Type
MNPT
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Removable Bezel
Yes
Movement Type
Swiss
Dial Color
White
Includes Vent Plug
No
Field Fillable
No
Includes Calibration Certificate
No
Freeze Resistant Movement
No
Scale Type
Single
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Gauge Case Liquid
Glycerin
Case Construction
Corrosion Resistant
Non-Sparking
No
Includes Mounting Hardware
No
Primary Scale Numeric Increments
50
Bezel Material
Zytel Nylon
Accuracy Scale
Mid-Scale
Vibration Resistance
Liquid-Filled
Pressure Gauge Type
Industrial Pressure Gauge
Cleaned for Oxygen Service
No
Dial Face Material
Aluminum
Pointer Color
Black
Primary Scale Minor Graduations
5
Sensor Material
Phosphor Bronze
Accuracy Grade
ASME B40.1 Grade A
Dry Dampening Feature
None
Process Connection Gender
Male
Pressure Range Type
Pressure
Movement Material
Copper Alloy
Bezel Mounting Type
Removable
Maximum Pressure
300
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
SPAN
Process Media Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
300 psi
Case Liquid
Glycerin
NEMA Enclosure Rating
4

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 300, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.