1-1/4" FNPT Stainless Steel Ball Valve 3-Way

  • Mfr # BA3WDSLH 1 1/4

  • Zoro # G0807746


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA3WDSLH 1 1/4
Zoro #
G0807746
UPC #
697988579293
Country of Origin
China

Dimensions

Pipe Size
1 1/4 in
Overall Length
3.82 in
Outlet Connection Size - Side 2
1 1/4 in
Handle Length
5.71 in
Nominal Valve Size
1 1/4 in
Handle Height
2.76 in
Outlet Connection Size - Side 1
1 1/4 in
Connection Size - Side 1
1 1/4 in

Details

Ball Material
316 stainless steel
Body Style
3-Way
Ball Port Style
Standard Port
Valve Ways
3-Way
Valve Structure
Two-Piece
For Media
Gas, Oil, Water
Connection Type
FNPT x FNPT x FNPT
Item
Ball Valve
Standards
ASTM A351
Seat Material
RPTFE
Stem Material
316 Stainless Steel
Body Material
Stainless Steel
Handle Type
Lever
Ball Valve Product Group
Manual
Max. Pressure
1,000 PSI CWP
Handle Material
304 Stainless Steel
Temp. Range
-20 Degrees to 450 Degrees F
Stem Type
Blowout Resistant
Seal Material
PTFE
Type
Two Piece, Three Way
Outlet Connection Gender - Side 2
Female
Inlet Connection Entry
Side
Maximum Pressure - Combustible Gas
Not Rated
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 1
Female
Flow Pattern
L Flow
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Vacuum Service Rating
29.92 in Hg
Color - Valve Handle
Yellow
Outlet Connection Type - Side 2
NPT
Operating Temperature - Maximum
450 Degrees F
Handle - Locking
Locking
Maximum Pressure - Steam
65 PSI
Valve Series
30
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT

Description

Manual Three-Way Ball Valve, Body Material CF8M Stainless Steel, Valve Construction Two-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Standard Port, Nominal Valve Size 1 1/4 in, Inlet Connection Size 1 1/4 in, Inlet Connection Gender Female, Inlet Connection Type NPT, Inlet Connection Entry Side, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1 1/4 in, Outlet Connection Gender - Side 1 Female

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.