1/8" FNPT 316 SS 45 Degree Elbow

  • Mfr # 604E111N018

  • Zoro # G0832431


product price:  $4.35
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
604E111N018
Zoro #
G0832431
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Pipe Size
1/8"
Fitting Side A Outside Diameter
1/8 in
Fitting Side A Nominal Pipe Size
1/8 in
Fitting Side B Nominal Pipe Size
1/8 in
Fitting Side B Outside Diameter
1/8 in

Details

Specific Fitting Shape
45 Degree Elbow
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
45 Degree Elbow
Specific Pipe Fitting Shape
45 Degrees Elbow
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Elbows
Standards
ASME B1.20.1
Max. Pressure
300 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Pipe Threading
27
Class
Class 150
Fitting Side A Gender
Female
Fitting Side B Gender
Female
For Pipe Schedule
40
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
27
Low Lead Compliance Level
Compliant
Color
Silver
Maximum Operating Pressure
300 psi
Includes Seal
No
Fitting Side A Type
NPT
Material Grade
316

Description

The ZORO SELECT - 604E111N018 is a stainless steel 45-degree elbow fitting designed to redirect flow within piping systems. Made from grade 316 stainless steel, it offers corrosion resistance and strength. The fitting features female FNPT connection types on both sides, each with a nominal size of 1/8 inch and an outside diameter of 1/8 inch. It is rated for a maximum working pressure of 300 psi and can handle steam pressures up to 150 psi. Suitable for systems conveying air, natural gas, water (potable and non-potable), oil, or steam, it can connect same-size or reducing pipe runs in various industrial and plumbing systems.

Key Features:

  • Made from 316 stainless steel for durability and corrosion resistance.
  • Designed with a 45-degree bend, providing a gentler flow direction change compared to 90-degree fittings.
  • Connection type: FNPT (Female National Pipe Thread) on both sides.
  • Connection size: 1/8 inch nominal pipe size with an outside diameter of 1/8 inch.
  • Promises or guarantees regarding safety, longevity, or specific expectations: is rated for operation within the specified pressure and temperature ranges.
  • Meets ANSI standards B1.20.1 and Class 150 specifications.
  • Application includes conveying air, gases, water, oil, and steam in various systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.